Shop All Mattresses
Martha Stewart
SleepComplete 12 Inch King Firm Hybrid Pocket Spring and Foam Dual-Action Cooling Mattress
Mfr # CL-MODE-12K-MS
Zoro # G912176227
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Martha Stewart
- MFR # CL-MODE-12K-MS
- Zoro # G912176227
- UPC # 196861132032
- Country of Origin India
- Category Mattresses
Description
Inspired by Martha Stewarts approach to functional, organized living, SleepComplete by Martha Stewart marries a new assortment of premium mattresses with a simple system to determine your sleep solution. From sleep surface to base, the hybrid mattress is designed with both form and function at the forefront. A touchably soft removable cover comprised of breathable knit jacquard with moisture-wicking fabric and cooling technology is your first contact with the firm support king-size mattress. Cooling gel memory foam and highly resilient support foam layers are CertiPUR-US Certified and provide motion isolation ideal for co-sleepers. Individually wrapped pocket springs, with 5-way zoning, ensure various tensions and firmness for pressure relief and additional motion transfer reduction. Extra firm perimeter coils provide additional edge support for seated positions and help prevent sagging. Rounding out the many beneficial attributes of the dual-action cooling mattress are the bottom support foam layer and non-woven fabric base layer that lend added stability to the luxe mattress that is suitable for back and stomach sleepers alike. This is our firmest and most supportive offering. Compare the design and technology of our graded option levels to find just the right fit for your sleep style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Square CaféWorks™ Table, Walnut - 36" Square x 29"H, 36" W, 36" L, 29" H, Laminated Melamine Top (65614)
- EGG SITTER Seat Cushion Egg Sitter (12655-4)
- DAC Heavy-duty Mobile CPU Tower Stand (DTA02150)
- BAXTON STUDIO Nori Light Beige Upholstered and Walnut Wood 5-Piece Dining Set (168-10813-10807)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - King (CL-BT33PM-R12M-K-GG)
- FLASH FURNITURE 12" Firm Hybrid Mattress-Queen Mattress in a Box (CL-FR231-12-Q-GG)
- FLASH FURNITURE 12 Twin Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-T-12-GY-GG)
- FLASH FURNITURE Queen Platform Bed Set, Black (SL-BMF-23-GG)
- C-MATT Mattress, 80x36in, 8 oz Poly, Clear, Pillow (H11905)
- FLASH FURNITURE 6" Hybrid Mattress, Full Mattress in a Box (CL-E236-B-F-GG)
- SEALY Mattress, Twin XL, Firm, 12" H (527006-31)
- Martha Stewart Mattresses