Ryder Gold Mesh Metal Large Desktop Organizer with Magazine File Holder, Pen Holder, and Storage
Mfr # HH-OHD03-GLD-MS
Zoro # G010112127
Key Features
- Color Gold
- Overall Width 12.5 in
- Material Iron
- Length 10 in
Product Information
- Brand Martha Stewart
- MFR # HH-OHD03-GLD-MS
- Zoro # G010112127
- UPC # 196861110153
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 12.5 in |
Length | 10 in |
Details
Color | Gold |
Material | Iron |
Description
When your work at home tasks demand a great deal of your time, the Martha Stewart Metal Mesh Large Desktop Organizer will ensure your work space is organized and inspiring. Satisfying environmental cues can direct your energy toward productivity, creativity, and staying on task by keeping essential items within reach. This metal mesh organizer serves both purposes by providing you with an aesthetically pleasing and efficient workspace that keeps your important files, papers, and office supplies in one organized place. Pair this storage solution with other essentials in the collection for a cohesive look in your remote office.
- •Mesh metal desktop organizer with file holder
- •Lightweight space-saving design
- •Durable lead free steel mesh
- •Multiple storage compartments
- •Scratch and rust resistant powder coated finish
- •Non-Slip feet
- •Wipe clean with a damp cloth
- •No product assembly is required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Industrial, Industrial Shears, 7-3/4 In. L (11110)
- 3M Transparent Tape, 0.75in W x 28yd L, PK12 (5910K12)
- SEALER SALES Replacement Kit for TISF-302 (RK-12F-TISF-302)
- COMPLYRIGHT Employee Sfty/Trning Record Folder, PK25 (A2210)
- MARTHA STEWART Kerry Plastic 4 Compartment Pen Holder Office Desktop Organizer with Gold Trim (BE-PB7357-G-CLRGLD-MS)
- MARTHA STEWART Ryder Gold Metal 9 Slot Triangle Magazine File Holder, Desktop Organizer Sorter (HH-OHD16-GLD-MS)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/ Light Natural Paulownia Wood Lids, SM-x2/MED-x1 (BE-PB3316-WD-3-CL-NT-MS)
- MARTHA STEWART Brody Acrylic 3 Section File Holder Office Desktop Organizer, 8.5 x 6.5 (GS-TS007-CLR-MS)
- MARTHA STEWART Ryder Gold Mesh Metal 6 Compartment Large Desk Drawer Organizer for Accessories and Office Supplies (HH-OHD17-GLD-MS)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/Light Natural Paulownia Wood Lids, Small/Med/Lrg Bins (BE-PB3317-WD-3-CL-NT-MS)
- SCHOOL SMART ENVELOPE INTER DEPARTMENT 10X13 BOX OF 100 PK (85057)
- Martha Stewart Desk Accessories & Organizers