Shop All Shears, Pruners & Loppers
Martha Stewart
Japanese Artisanal Stainless Steel Hori
Mfr # MTS-JHHK1
Zoro # G1301910
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Blade Material Steel
- Features Serrated Edge
- For Use With For Dividing Plants, Planting Bulbs, Flowers, Herbs, Digging Out Weeds, Removing Rocks, Cutting Through Roots
- Blade Length 7-1/2"
Product Information
- Brand Martha Stewart
- MFR # MTS-JHHK1
- Zoro # G1301910
- UPC # 842470110953
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 7-1/2" |
Details
Handle Material | Wood |
Blade Material | Steel |
Features | Serrated Edge |
For Use With | For Dividing Plants, Planting Bulbs, Flowers, Herbs, Digging Out Weeds, Removing Rocks, Cutting Through Roots |
Item | Hori Knife |
Description
Inch markings on the stainless steel blade ensure your plants and bulbs are planted at just the right depth Comfortable wooden handle allows for good grip Made in Japan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 55 gal., Drum (PC-26DSR-55)
- COLES Nutberry Suet Blend Blended Bird Seed, 20 lb Bag (NB20)
- A & I PRODUCTS BLADE-MOWER, 21", 1/2", HD 20.96" x2.5" x0.29" (A-B1GH1902)
- MIRACLE-GRO Food Plnt Pournfeed 32Oz (3006002)
- KENYON Hedge Shears, 8" Blade, 9" Steel Handle (41422)
- SAMURAI Heavy Duty 13" Non Tapered Curved Pruning Saw w/Scabbard (13111)
- SWANSON TOOL CO Swanson Tool 363510140 S0101CB Speed & Square Combo Set (363510140)
- CORONA TOOLS Pruner, 1-3/4 in. L, Stainless Steel (AG 4930SS)
- SHERRILL INC. Silky New F-180 Folding Saw, 180MM, Large Teeth (143-18)
- SILKY SAWS Silky Blade POCKETBOY 170mm Fine Teeth (343-17)
- SILKY SAWS Silky Blade SUGOI 360mm XL teeth (391-36)
- Martha Stewart Lawn & Garden Tools