Shop All Desks
Martha Stewart
Hutton Shaker Style Home Office Desk w/Storage in White w/Polished Brass Hardware
Mfr # ZG-ZP-09-WH-GLD-MS
Zoro # G509990687
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 54 in.
- Overall Depth 22.75 in.
- Material Engineered Wood, Steel
- Weight 85
- Weight Capacity 200
Product Information
- Brand Martha Stewart
- MFR # ZG-ZP-09-WH-GLD-MS
- Zoro # G509990687
- UPC # 196861041297
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 54 in. |
Overall Depth | 22.75 in. |
Length | 22.75 in. |
Details
Color | White Frame/Polished Brass Hardware |
Material | Engineered Wood, Steel |
Weight | 85 |
Weight Capacity | 200 |
Description
The Martha Stewart Hutton Home Office Desk adds timeless elegance and functional storage to any workspace. The trend-forward finish and complementary hardware elevate your decor with thoughtful touches that get noticed. Ample storage is provided in a top drawer and integrated storage cabinet featuring an auxiliary drawer for keeping your work surfaces tidy. Pair with the Hutton bookcase for a total home office refresh. Assembly is easy with the included tools and step-by-step instructions.
- •Shaker style home office desk with storage
- •Timeless design in a classic white finish
- •Complementary hardware in polished brass
- •Two drawers and built in storage cabinet
- •Durable wood frame construction
- •Engineered Wood top with a melamine finish
- •Assembly required tools included
- •Wipe clean with a damp cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Smoke Testing Candle, Domestic, 072628 (072628)
- MARTEX Sheet, XXL Queen, White, 93" W, 120 L, PK6 (1S49658)
- CLEANREST CleanRest PRO Box Spring Encasement, Twi (851949001838)
- MIDWEST FASTENER 7mm x 84mm Zinc Plated Steel Double End Dowels 4PK (38592)
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in Gray w/Brushed Nickel Hardware (ZG-ZP-09-GY-MS)
- MARTHA STEWART Noah Home Office Parsons Desk in Walnut Wood Grain w/Polished Brass Metal Frame (XU-M-BLK-106-BR-GLD-MS)
- MARTHA STEWART Ollie Home Office Desk with 3 Drawers in White with Polished Brass Hardware (ZG-ZP-028-WH-GLD-MS)
- MARTHA STEWART Eli Home Office Glass Top Desk w/Polished Brass Metal Frame (XU-DK-1-GLD-MS)
- MARTHA STEWART Ollie Home Office Desk w/3 Drawers in Gray Wood Grain w/Oil Rubbed Bronze Hardware (ZG-ZP-028-GY-BK-MS)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, White (I 7690)
- BASICWISE Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Cherry (QI003994.CR)
- Martha Stewart Desks