Enzo 6 Piece Wooden Desk Drawer Organizer Set in White
Mfr # LY-68986-6-WH-MS
Zoro # G910112074
Key Features
- Material Medium Density Fiberboard
- Overall Width 15 in
- Length 13 in
Product Information
- Brand Martha Stewart
- MFR # LY-68986-6-WH-MS
- Zoro # G910112074
- UPC # 196861046872
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 15 in |
Length | 13 in |
Details
Color | White |
Material | Medium Density Fiberboard |
Description
The Martha Stewart Enzo 6 Piece Wooden Desk Drawer Organizer Storage set is so stylish and sophisticated, it's a shame to tuck it in a drawer. Comprised of moisture and warp resistant engineered wood, this modular storage set features a recessed bottom so each piece can stack or slide for quick and easy access to your supplies. If you can't bring yourself to store it out of sight, use this multipurpose set on any home work surface, kitchen counter, or vanity to hold your essentials. Squared edges create clean lines and each piece is sealed to resist stains and moisture to maintain that freshly unboxed look.
- •Set of 6 modular stackable desk and drawer organizers
- •White Finish
- •Made of sturdy engineered wood
- •Clean squared edges on all sides
- •Recessed bottoms allow each piece to stack and slide
- •Modular design for a custom fit
- •Variety of sizes
- •No assembly required
- •Wipe clean with a dry cloth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Labelmaker, Commercial, Lite (BRTPTD800W)
- VIBRA-TITE Tamper Detection Marker, White (20251)
- AT-A-GLANCE Planner, Desk Pad, Easy-to-Read, White (SKLP2432)
- CANON CanoScan LiDE300 Photo Scanner, Scans Up to 8.5" x 11.7", 2400 dpi Optical Resolution (2995C002)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in Light Natural (LY-68986-6-NAT-MS)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/Open Lower Storage Compartment, Paulownia Wood, Light Natural (LY-E20615-NAT-MS)
- MARTHA STEWART Ryder Gold Mesh Metal Large Desktop Organizer With Paper File Letter Holder Organizer and Drawer (HH-OHD19-GLD-MS)
- MARTHA STEWART Ryder 2 Pack Gold Mesh Metal Paper Letter Inbox Tray Desktop Organizer (HH-OHD15-2-GLD-MS)
- MARTHA STEWART Kerry Plastic 4 Compartment Pen Holder Office Desktop Organizer with Gold Trim (BE-PB7357-G-CLRGLD-MS)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/ Open Lower Storage Compartment, Engineered Wood, White (LY-E20615-WH-MS)
- UNIVERSAL ONE Cup, Mesh, Clip, Black (UNVDS-013)
- Martha Stewart Desk Accessories & Organizers