Shop All Desks
Martha Stewart
Eli Home Office Glass Top Desk w/Polished Brass Metal Frame
Mfr # XU-DK-1-GLD-MS
Zoro # G409990695
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 47.25 in.
- Overall Depth 23.5 in.
- Material Glass, Steel
- Weight 50
- Length 23.5 in.
Product Information
- Brand Martha Stewart
- MFR # XU-DK-1-GLD-MS
- Zoro # G409990695
- UPC # 196861041402
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47.25 in. |
Overall Depth | 23.5 in. |
Length | 23.5 in. |
Details
Color | Clear Top/Polished Brass Frame |
Material | Glass, Steel |
Weight | 50 |
Weight Capacity | 100 |
Description
The Martha Stewart Eli Home Office Desk lends a bright, airy feel and a modern aesthetic to any home office. Featuring a clear tempered glass top and sleek powder coated steel frame in polished brass, this desk makes a bold statement while optimizing the flow and positive space in a smaller area. Adjustable glides ensure a level work surface while protecting your flooring from damage. Assembly is quick and easy with the included tools and step-by-step instructions.
- •Modern open framework home office desk
- •Spacious open frame design
- •8mm tempered glass desktop
- •Powder coated steel frame in polished brass
- •Adjustable floor glides ensure a level surface while protecting your flooring
- •Wipe clean with a damp cloth
- •Assembly required tools included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Rectangle Occasional Table, 24" X 20" X 20", Mahogany Top, High-Pressure Laminate (H80193.NN)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15B)
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Chrome (MTPL27CM)
- TUUCI Bottom Hub Silver Polymer-6 Position (K101001-6-SIL-1M)
- MARTHA STEWART Noah Home Office Parsons Desk in Walnut Wood Grain w/Polished Brass Metal Frame (XU-M-BLK-106-BR-GLD-MS)
- MARTHA STEWART Ollie Home Office Desk with 3 Drawers in White with Polished Brass Hardware (ZG-ZP-028-WH-GLD-MS)
- MARTHA STEWART Ollie Home Office Desk w/3 Drawers in Gray Wood Grain w/Oil Rubbed Bronze Hardware (ZG-ZP-028-GY-BK-MS)
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in Gray w/Brushed Nickel Hardware (ZG-ZP-09-GY-MS)
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in White w/Polished Brass Hardware (ZG-ZP-09-WH-GLD-MS)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, Bark Gray, Melamine (29420-47)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 36'' (DBLFDPL101WH)
- Martha Stewart Desks