Brody 2 Pack Plastic Stackable Office Desktop Organizer Boxes with Drawer, 6 x 7.5
Mfr # BE-PB4512-2-CLR-MS
Zoro # G310112100
Key Features
- Color Clear
- Overall Width 6 in
- Material Plastic
- Length 7.5 in
Product Information
- Brand Martha Stewart
- MFR # BE-PB4512-2-CLR-MS
- Zoro # G310112100
- UPC # 196861055676
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 6 in |
Length | 7.5 in |
Details
Color | Clear |
Material | Plastic |
Description
Organize a multitude of supplies and accessories with this Set of 2 Martha Stewart Brody Organizer Boxes with Drawers and keep all of your surfaces clutter-free. Premium BPA-free and crack-resistant plastic holds up well in almost any environment from your desktop to your bathroom vanity for many years of use. The removable drawers are accented with a half-moon cutout for easy opening and closing while the crystal clear housings make locating your items effortless. The stackable design enables you to use vertical instead of horizontal real estate, which makes this storage drawer set a great space-saver. Lower grooves lock in place for stability and non-skid feet ensure the boxes stay in your desired location to maintain a neat and tidy appearance.
- •Set of 2 stackable organizer boxes with easy open drawers
- •Clear
- •Premium BPA free and crack resistant plastic
- •Half-Moon shaped cutout drawers for easy opening and closing
- •Lower grooves lock into place for stability
- •Non-Skid feet keep each piece in place
- •No assembly required
- •Wipe clean with a damp cloth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Dispenser 24" x 50 ft., 1/2" Thickness (39UL07)
- TATCO Seals, Mailing, 1.5', We, 3000 Pk (TCO36600)
- ZORO SELECT 12" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX3)
- ZORO SELECT 8" x 6" Open Poly Bags, 6 mil, Clear (8VPY6)
- MARTHA STEWART Weston Stackable White Engineered Wood Boxes with Drawers, Office Desktop Organizers, Set of 3 (LY-E115118A-3-WH-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in Light Natural (LY-68986-6-NAT-MS)
- MARTHA STEWART Brody Divided Lazy Susan Organizer W/ 5 Removable Bins, 360° Rotating Desk Organizer, 12in, Clear (BE-PB5503-CLR-MS)
- MARTHA STEWART Ryder Gold Mesh Metal Single Slot Magazine File Holder, Desktop Organizer, 9.75 x 3.75 x 11.5 (HH-OHD06-GLD-MS)
- MARTHA STEWART Kerry 12 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 3 x 3 (BE-PB9052-G-12-CLRGLD-MS)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/Light Natural Paulownia Wood Lids, Small/Med/Lrg Bins (BE-PB3317-WD-3-CL-NT-MS)
- VICTOR TECHNOLOGY Compact Standing Desk Riser, Black (DCX610)
- Martha Stewart Desk Accessories & Organizers