Shop All Pool Towels
Martex
Pool Towel, White w/Blue Dobby, PK12
Mfr # 7133196
Zoro # G7600871
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White w/Blue Double Dobby
- Width 24 in
- Length 50 in
- Material 100% Cotton Loops, 50/50 Polyester/Cotton Base
- Edges Hemmed
Product Information
- Brand Martex
- MFR # 7133196
- Zoro # G7600871
- UPC # 079465933222
- Country of Origin Pakistan
- Category Pool Towels
Dimensions
Width | 24 in |
Length | 50 in |
Details
Item | Pool Towel |
Color | White w/Blue Double Dobby |
Material | 100% Cotton Loops, 50/50 Polyester/Cotton Base |
Edges | Hemmed |
Border | Double Dobby |
Style | Ring Spun |
Description
Pool Towel, Width 24 In., Length 50 In., Weight 10-1/2 In., Double Dobby Border, Polyester/Cotton Base, Cotton Loops Material, Color White w/Blue Double Dobby
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Furniture Leg, 3 15/16 in (100 mm), Satin Aluminum (6472710010)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions H541 Hanukkah Dogs Hanukkah Boxed Cards - Pack of 10 (H541)
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/X-Base, 30"x60", 30" W, 60" L, 31.125" H, Laminate Top (XU-WALTB-3060-T2222-GG)
- MARTEX Pool Towel, w/Blue Stripe, 20x40, PK12 (7133199)
- MARTEX Pool Towel, Yellow/White, 30x70, PK12 (7133190)
- MARTEX Pool Towel, Persimmon, 30x54, PK12 (7135350)
- MARTEX Pool Towel, Blue/White, 30x70, PK12 (7133188)
- MARTEX Pool Towel, Jade/White, 30x70, PK12 (7133189)
- REGISTRY Center Stripe Pool Towel 20x40, 12PK (2510POOL2040-BL2)
- AVENGER s s Assemble Beach Towel (AV337694)
- Martex Pool Towels