Shop All Sheets and Pillow Cases
Martex
Pillowcase, King, White, 44" W, 46" L, PK12
Mfr # 1A38072
Zoro # G6616961
product price: $43.19
/pk 12, $3.60/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fitted
- Size King
- Width 44 in
- Length 46 in
- Fabric 60% Cotton/40% Polyester
Product Information
- Brand Martex
- MFR # 1A38072
- Zoro # G6616961
- UPC # 028828958587
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | King |
Width | 44 in |
Length | 46 in |
Pocket Size | 0 |
Details
Item | Pillowcase |
Type | Fitted |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T250 |
Color | White |
Hem Color | White |
Hem | 4 in |
Corners | Folded and Sewn |
Description
Pillowcase, Fitted, King Size, Width 44 in, Length 46 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Folded and Sewn, Hem 4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Sunrise Painting' Canvas Art, 16x32 (WAP10713-C1632GG)
- LIVABLISS Eagean EAG-2419 Outdoor Safe Area Rug (EAG2419-2710)
- PROJEX Rubber Leg Tip White L-Shaped 1 in. W 40 pk (P0064)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-GOLD-HARD-VYL-GG)
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- MARTEX Sheet, XL Full, Bone, 54" W, 80" L, PK6 (1A05431)
- MARTEX Flat Sheet, King, 111" W, 110" L, PK6 (1A05391)
- MARTEX White Cotton Blanket, 66x90" (1B07320)
- MARTEX Pillowcase, King, 44" W, 46" L, PK12 (1A38210)
- MARTEX Sheet, Queen, 60" W, 80" L, PK6 (1A38090)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Blue (QI004316.BL)
- Martex Sheets and Pillow Cases