Shop All Pillows
Martex
Pillow, Jumbo, 20x28 In., Pk10
Mfr # 5007122
Zoro # G0246382
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Jumbo
- Fill Recycled Polyfiber
- Width 20 in
- Length 28 in
- Fill Weight 21 oz
Product Information
Dimensions
Size | Jumbo |
Width | 20 in |
Length | 28 in |
Details
Item | Pillow |
Fill | Recycled Polyfiber |
Fill Weight | 21 oz |
Washing Instructions | Machine Wash and Dry Per Care Label |
Color | White |
Fabric | Cotton |
Thread Count | 240 |
Description
Pillow, Jumbo Size, Width 20", Length 28", Color White, Fill Recycled Polyfiber, 21 oz. Fill Weight, 240 Thread Count, Cotton, Machine Wash And Dry Per Care Label, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- HOMELEGANCE Cavalier Dresser, Silver (1757SV-9)
- LORELL Lorell Backless Pneumatic Height Stool (LLR69513)
- GRACIOUS LIVINGRPORATION RED Folding Table (14312-6PDQ)
- MARTEX Pillow, Standard, 20x26 In., Pk12 (5006314)
- MARTEX Pillow, Standard, White, PK12 (Sure Check)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5006311)
- CAROLINES TREASURES Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (CA68998)
- CAROLINES TREASURES Carolines Treasures BB2907PW1216 Border Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2907PW1216)
- CAROLINES TREASURES Carolines Treasures BB2954PW1216 Maltese Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2954PW1216)
- CAROLINES TREASURES Carolines Treasures 8745PW1414 Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (8745PW1414)
- Martex Pillows