Shop All Sheets and Pillow Cases
Martex
Flat Sheet, XXL Full, White, 84"W, 120"L, PK6
Mfr # 1A38214
Zoro # G6616620
product price: $115.99
/pk 6, $19.33/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size Full XXL
- Width 84 in
- Length 120
- Fabric 60% Cotton/40% Polyester
- Thread Count T300
Product Information
- Brand Martex
- MFR # 1A38214
- Zoro # G6616620
- UPC # 028828959621
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Full XXL |
Width | 84 in |
Length | 120 |
Pocket Size | 0 |
Details
Item | Flat Sheet |
Type | Flat |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T300 |
Color | White |
Hem Color | White |
Hem | 2 in |
Corners | Sewn |
Closure | Sewn |
Description
Flat sheet, Flat, Full XXL Size, Width 84 in, Length 120, 60 Percent Cotton/40 Percent Polyester, T300 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 30" H, Wood Top, Wood Grain (XA-60-BIRCH-M-GG)
- FLASH FURNITURE Kidney 35 X 65 X 23.75, Plastic, Steel Top, Brown (YU-YCX-004-2-MOON-TBL-NAT-GG)
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- MARTEX Sheet, White, XL Twin, 39" W, 80" L, PK6 (1A30183)
- MARTEX Sheet, King, Thread T300, 15" Pocket, PK6 (1A38222)
- MARTEX Duvet Cover, Twin, 70" W, 94" L, PK12 (1C18616)
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- MARTEX Sheet, XL Full, 15" Pocket, Thread T250, PK6 (1A38088)
- MARTEX Flat Sheet, XL Full, Bone, Thread T200, PK6 (1A05392)
- BEDVOYAGE Sheet Set - Twin XL - Platinum (10981440)
- Martex Sheets and Pillow Cases