Shop All Sheets and Pillow Cases
Martex
Flat Sheet, King, White, 111" W, 110" L, PK6
Mfr # 1A30176
Zoro # G6617348
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size King
- Width 111 in
- Length 110 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T200
Product Information
- Brand Martex
- MFR # 1A30176
- Zoro # G6617348
- UPC # 028828179760
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | King |
Width | 111 in |
Length | 110 in |
Pocket Size | 0 |
Details
Item | Flat Sheet |
Type | Flat |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T200 |
Color | White |
Hem Color | Gold |
Corners | Sewn |
Closure | Sewn |
Hem | 2 in |
Description
Flat sheet, Flat, King Size, Width 111 in, Length 110 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 0, Color White, Hem Color Gold, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET 10 Pocket Free Standing Oak Display Medium Oak (MR10-FSMO)
- FLASH FURNITURE Purple 5' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ860-57-PU-GG)
- HOLLAND BAR STOOL CO 36" x 36" Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SGryStn)
- ACHIM IMPORTING Achim OMPN84BH06 Ombre Window Curtain Panel - 50 x 84 in. - Blush (OMPN84BH06)
- MARTEX Flat Sheet, King, 111" W, 110" L, PK6 (1A05391)
- MARTEX Pillowcase, Standard, 44" W, 36" L, PK12 (1A37109)
- MARTEX Fitted Sheet, Twin, 39" W, 75" L, PK6 (1A30178)
- MARTEX Sheet, King, Thread T300, 15" Pocket, PK6 (1A38222)
- MARTEX Duvet Cover, Twin, 70" W, 94" L, PK12 (1C18616)
- MARTEX Sheet, XL Twin, White, 12" Pocket, 39" W, PK6 (1A38094)
- WESTPOINT HOSPITALITY Fitted Sheet Milm 39x80x12 Wht, 12PK (1A30183)
- Martex Sheets and Pillow Cases