Shop All Bedspreads and Comforters
Martex
Bedspread, Twin, Slate
Mfr # Mainspread
Zoro # G4315586
original price:
$71.14
21% off
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Width 81 in
- Length 110 in
- Face Fabric Poly/Cotton
- Back Fabric Poly/Cotton
Product Information
- Brand Martex
- MFR # Mainspread
- Zoro # G4315586
- UPC # 028828028044
- Country of Origin Bahrain
- Category Bedspreads and Comforters
Dimensions
Size | Twin |
Width | 81 in |
Length | 110 in |
Details
Item | Bedspread |
Color | Slate |
Face Fabric | Poly/Cotton |
Back Fabric | Poly/Cotton |
Fiberfill | Polyester |
Fill Weight | 5 oz |
Description
Bedspread, Twin Size, Width 81 In., Length 110 In., Poly/Cotton w/100 Percent Polyester Fill, Color Slate, Hem Lock Stitch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Grey (MKTRCT6024GY)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FRAB1115026EV)
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal (FS361LPY)
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- MARTEX Bedspread, King, Chianti (MAINSPREAD CHIANTI)
- MARTEX Bedspread, King, Forest Green (Mainspread)
- MARTEX Bedspread, Queen, Forest Green (Mainspread)
- MARTEX Bedspread, Twin, Navy (MAINSPREAD NAVY)
- DMI Elevating Leg Rest, Bl, 28inLx7inH (555-8080-0123)
- Martex Bedspreads and Comforters