Shop All Bath Towels
Martex
Bath Towel, White, 24x50, PK12
Mfr # 7135381
Zoro # G3600825
product price: $89.25
/pk 12, $7.44/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% Cotton Loops, 50/50 Polyester/Cotton Base
- Width 24 in
- Length 50 in
- Weight 10-1/2 lb
Product Information
- Brand Martex
- MFR # 7135381
- Zoro # G3600825
- UPC # 079465707427
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 24 in |
Length | 50 in |
Details
Item | Bath Towel |
Style | Ring Spun |
Material | 100% Cotton Loops, 50/50 Polyester/Cotton Base |
Color | White |
Weight | 10-1/2 lb |
Edges | Hemmed |
Border | Cam |
Description
Bath Towel,Width 24 In.,Length 50 In.,Weight 10-1/2 lb.,Cam Border,Polyester/Cotton Base, Cotton Loops Material,Hemmed Edges,Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE BOOKEND, JUMBO, BASE, BK (BSN42551BX)
- VINTIQUEWISE Accent Decorative Natural Wooden Stump Stool With Wheels for Indoor and Outdoor (QI004283)
- ZORO SELECT 13-3/4" Analog Quartz Wall Clock, Black (2CHZ4)
- BAXTON STUDIO Alvere Beige Upholstered Walnut Finished Cocktail Ottoman (159-9619)
- MARTEX Bath Towel, Ecru, 24x50, PK12 (7135380)
- MARTEX Bath Towel, 24 x 54 In, White, PK12 (7135384)
- MARTEX Bath Mat, White, 20x30, PK12 (7135400)
- MARTEX Wash Towel, Cotton/Polyester, 1 lb., PK12 (7135395)
- MARTEX Wash Towel, Cotton/Polyester, White, PK12 (7135396)
- MARTEX Bath Mat, Ecru, 20x30, PK12 (7135399)
- TRUE COLORS True Color Black Wash Cloths , 12PK (WASH-BLACK)
- Martex Bath Towels