Shop All Bath Towels
Martex
Bath Towel, 25 x 54 In, White, PK12
Mfr # 7135387
Zoro # G4309891
original price:
$100.18
16% off
new price: $83.79
/pk 12, $6.98/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% Cotton Loops, 50/50 Polyester/Cotton Base
- Width 25 in
- Length 54 in
- Color White
Product Information
- Brand Martex
- MFR # 7135387
- Zoro # G4309891
- UPC # 079465753233
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 25 in |
Length | 54 in |
Details
Item | Bath Towel |
Style | Ring Spun |
Material | 100% Cotton Loops, 50/50 Polyester/Cotton Base |
Color | White |
Weight | 13-1/2 lb |
Edges | Hemmed |
Border | Cam |
Description
Bath Towel,Width 25 In.,Length 54 In.,Weight 13-1/2 lb.,Cam Border,Polyester/Cotton Material,Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with Iowa Hawkeyes Logo (XZOC1000-PSCOL13521)
- INVAL Breakroom Cabinet With 4-Doors and 3-Drawers 23.62 in W x 11.89 in D x 70.87 in H in Espresso and Amber Grey (AL-3913)
- FLASH FURNITURE 2 Pk. Alonza Series Orange Plastic Chair with Wooden Legs (2-FH-132-DPP-OR-GG)
- MANHATTAN COMFORT Conrad Woven Tweed Dining Chair in Wheat - Set of 4 (2-DC031-WWT)
- MARTEX Wash Towel, Cotton/Polyester, 1 lb., PK12 (7135395)
- MARTEX Bath Towel 27X54 Ecru, 12Pk (7132406)
- MARTEX Wash Towel, Cotton/Polyester, White, PK12 (7135396)
- MARTEX Bath Towel, 24 x 54 In, White, PK12 (7135384)
- MARTEX Hand Towel, White, 16x27, PK24 (7135392)
- MARTEX Bath Towel, 24 x 48 In, White, PK12 (7131786)
- INFINITI Hand Towel Delx, Ringspun, 16x27, 12PK (AT144)
- Martex Bath Towels