Shop All Bath Towels
Martex
Bath Towel, 24 x 48 In, White, PK12
Mfr # 7131786
Zoro # G4309882
original price:
$70.75
5% off
new price: $67.19
/pk 12, $5.60/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% Cotton Loops, 50/50 Polyester/Cotton Base
- Width 24 in
- Length 48 in
- Color White
Product Information
- Brand Martex
- MFR # 7131786
- Zoro # G4309882
- UPC # 079465728095
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 24 in |
Length | 48 in |
Details
Item | Bath Towel |
Style | Ring Spun |
Material | 100% Cotton Loops, 50/50 Polyester/Cotton Base |
Color | White |
Weight | 8 lb |
Edges | Hemmed |
Border | Cam |
Description
Bath Towel,Width 24 In.,Length 48 In.,Weight 8 In.,Cam Border,Polyester/Cotton Material,Color White, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kyle Modern Bohemian Natural Brown Woven Rattan Dining Side Chair With Cushion (212-12803-ZORO)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- AVE 6 WhiteArm Chair, 28"L31"H, Built-in Arms, LeatherSeat, Collection: Wall StreetSeries (WST51A-W32)
- WESTCLOX 1.4 in. Black USB Clock Radio Digital Plug-In (80227WM)
- MARTEX Bath Towel, Ecru, 24x50, PK12 (7135380)
- MARTEX Bath Towel, 25 x 54 In, White, PK12 (7135387)
- MARTEX Hand Towel, White, 16x27, PK24 (7135392)
- MARTEX Bath Towel 27X54 Ecru, 12Pk (7132406)
- MARTEX Wash Towel, Cotton/Polyester, White, PK12 (7135396)
- MARTEX Wash Towel, Cotton/Polyester, 1 lb., PK12 (7135395)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (White/Black) (862581VMR)
- Martex Bath Towels