Shop All Hand Rivet Tools
Marson
Rivet Tool, Sets 1/8, 5/32, 3/16 Rivets
Mfr # 79002
Zoro # G0962272
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Rivet Tool
- For Rivet Type Blind
- For Rivet Dia. 1/8 in, 5/32 in, 3/16 in
- Application Sets Rivets: 1/8, 5/32, and 3/16"
- Includes Two Interchangeable Nosepieces
Product Information
- Brand Marson
- MFR # 79002
- Zoro # G0962272
- UPC # 051593790021
- Country of Origin Taiwan, Province of China
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 1/8 in, 5/32 in, 3/16 in |
Overall Length | 12 in |
For Rivet Diameter | 1/8 in, 5/32 in, 3/16 in |
Details
Rivet Tool Type | Rivet Tool |
For Rivet Type | Blind |
Application | Sets Rivets: 1/8, 5/32, and 3/16" |
Item | Rivet Tool |
Includes | Two Interchangeable Nosepieces |
Construction | Plastic Grips, Precision Die-Cast Hardened Carbon Steel |
Type | Manual |
Grip Material | Plastic |
Nosepiece Style | Replaceable |
Head Type | Angled |
Nosepieces Included | 3/32 in, 1/8 in, 5/32 in |
Includes Nosepiece | Yes |
For Rivet Material | Aluminum, Copper, Stainless Steel, Steel |
Body Material | Steel |
Description
Rivet Tool, For Rivet Diameter 1/8 in, 5/32 in, 3/16 in, For Rivet Material Aluminum, Copper, Stainless Steel, Steel, For Rivet Type Blind, Head Type Angled, Rivet Tool Type Rivet Tool, Includes Nosepiece Yes, Nosepieces Included 3/32 in, 1/8 in, 5/32 in, Overall Length 12 in, Body Material Steel, Grip Material Plastic, Includes (2) Interchangeable Nosepieces, Nosepiece Style Replaceable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 5/8 in Size, Standard Socket, Black Phosphate (49-66-6317)
- MILWAUKEE TOOL SHOCKWAVE 1" Impact T20 Insert Bits (15 Pack) (48-32-5011)
- VERMONT GAGE Plug Gage, Class X, 0.0279 in. dia. (141102790)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- MARSON Nosepiece, 1/8 In (39128)
- MARSON Rivet Setter Kit, Plastic, Kl-2 (M48006)
- MARSON Rivet Tool, Manual (M60272)
- MARSON Rivet Nut Tool, 325-Rnk (M34606)
- MARSON Riveting Tool (39031)
- MARSON Riveter Jaw Kit (HP-23A)
- IRWIN Lazy Tong Hand Blind Rivet Tool, Capacity Up To 1/4 Steel Blind Rivets (MFX60)
- Marson Hand Rivet Tools