Shop All Hand Rivet Tools
Marson
Nosepiece, 5/32 In
Mfr # 39130
Zoro # G3154654
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Nosepiece
- For Rivet Dia. 5/32 in
- Size 5/32 in
- Material Steel
- For Use With 4X577 and 5X719
Product Information
- Brand Marson
- MFR # 39130
- Zoro # G3154654
- UPC # 051593391303
- Country of Origin Taiwan, Province of China
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 5/32 in |
Size | 5/32 in |
Nose Length | 1/4 in |
For Rivet Diameter | 5/32 in |
Details
Rivet Tool Type | Nosepiece |
Item | Nosepiece |
Material | Steel |
For Use With | 4X577 and 5X719 |
Compatible with Manufacturer Model Number | HP-2, KR-1 |
Part Type | Nosepiece |
Compatible with Brand | Marson |
Compatible with Manufacturer Model Number [NEW] | HP-2, KR-1 |
Compatible Grainger Part Number | 4X577, 5X719 |
Compatible with Manufacturer Part Number | HP-2, KR-1 |
Compatible Manufacturer Part Number | HP-2, KR-1 |
Compatible Manufacturer Model Number | HP-2, KR-1 |
For Use with Mfr. Model Number | HP-2, KR-1 |
For Use With Mfr. Model Number | HP-2, KR-1 |
Description
Nosepiece, Part Type Nosepiece, For Use With 4X577 and 5X719, For Rivet Diameter 5/32 in, Material Steel, Nose Length 1/4 in, Compatible with Brand Marson, Compatible with Grainger Part Number 4X577, 5X719, Compatible with Manufacturer Model Number HP-2, KR-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Male Square Adapter 1/2 X 1/2 (2344-0051-13)
- VAUGHAN Nail Pullers, Nail Puller, 11-1/2 In. L (NP12DE)
- MORSE Band Saw Blade, 6 ft. 10 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -6'10)
- WILTON 4" Industrial Drill Press Vise (11674)
- MARSON Nosepiece, 1/4 In (96027)
- MARSON RivetNut Installation Tool for M4M12 and 1420 3816 (M38997)
- MARSON Marson MAR39010 The Big Daddy Riveter (MAR39010)
- MARSON Rivet Nut Tool (M60303)
- MARSON Hydraulic Riveter, 304E W/Vac (M39064)
- MARSON Rivet Nut Tool, 425-Rn, Heavy Duty (M34607)
- AVK Expendable Tool 1/4-20 - Select Series (BTIT-AA184-420/B)
- Marson Hand Rivet Tools