Shop All Thread Insert Tools
Marson
Nosepiece, 10-24/10-32, Steel
Mfr # 39263
Zoro # G2361931
original price:
$3.49
9% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 10-24, 10-32
- Material Steel
- For Use With Thread Setting Tools
- Product Type Nosepiece
- Compatible Insert Type Rivet Nuts
Product Information
- Brand Marson
- MFR # 39263
- Zoro # G2361931
- UPC # 51593604946
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 10-24, 10-32 |
Overall Length | 4 in |
Compatible Internal Thread Size | #10-24, #10-32 |
Compatible External Thread Size | #10 |
Details
Item | Nosepiece |
Material | Steel |
For Use With | Thread Setting Tools |
Product Type | Nosepiece |
Compatible Insert Type | Rivet Nuts |
Compatible Tool Type | Thread Setting Tool |
Description
Nosepiece, Compatible Tool Type Thread Setting Tool, Compatible Insert Type Rivet Nuts, Compatible Internal Thread Size #10-24, #10-32, Compatible External Thread Size #10, Material Steel, Overall Length 4 in, Product Type Nosepiece, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Pocket Clip Slotted Screwdriver 3/32 in Round (66-103-A)
- PALADIN TOOLS Stripper 30-20 Awg Pp Retail Card (PA1118)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2995101)
- STARRETT Chamfer Gage 1-2IN (684-4Z)
- MARSON Mandrel & Nosepiece, 6mm, Steel (34626)
- MARSON Mandrel, 5mm, Steel (39267)
- MARSON Mandrel, 6mm, Steel (39268)
- MARSON Mandrel & Nosepiece, 10-32, Steel (34616)
- MARSON Nosepiece, 5mm, Steel (39273)
- MARSON Mandrel, 6-32, Steel (39254)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 1/2-20 (7552-8)
- Marson Fastening Tools