Shop All Thread Insert Tools
Marson
Mandrel & Nosepiece, 10-32, Steel
Mfr # 34616
Zoro # G2380612
original price:
$16.09
9% off
new price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 10-32
- Material Steel
- For Use With 4BB23
- Product Type Mandrel and Nosepiece Set
- Compatible with Manufacturer Model Number 4BB23
Product Information
- Brand Marson
- MFR # 34616
- Zoro # G2380612
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 10-32 |
Overall Length | 4 in |
Compatible Internal Thread Size | #10-32 |
Compatible External Thread Size | #10-32 |
Details
Item | Mandrel/Nosepiece Set |
Material | Steel |
For Use With | 4BB23 |
Product Type | Mandrel and Nosepiece Set |
Compatible with Manufacturer Model Number | 4BB23 |
Compatible Manufacturer Part Number | 4BB23 |
Compatible with Manufacturer Part Number | 4BB23 |
Compatible with Manufacturer Model Number [NEW] | 4BB23 |
Compatible Manufacturer Model Number | 4BB23 |
Compatible Insert Type | Rivet Nuts |
Compatible Tool Type | Thread Setting Tool |
For Use with Mfr. Model Number | 4BB23 |
For Use With Mfr. Model Number | 4BB23 |
Description
This Marston 34616 Mandrel & Nosepiece Set is designed to work with Thread Setting Tools. The nosepiece set includes one 10-32 steel mandrel and one 10-32 steel nosepiece. The nosepieces are designed for use with thread setting tools. With the Marston 34616 Mandrel & Nosepiece Set, you can get your threading jobs done efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 10 in Straight Jaw Locking Plier (PLK00010)
- KLEIN TOOLS High-Visibility Klein-Kurve® Wire Stripper / Cutter (11055GLW)
- ILC Replacement for Milwaukee 2606-20 Battery (2606-20)
- CENTURY DRILL & TOOL Tape Measure Classic Series 25Ft Length 1" Blade Width (72812)
- MARSON Mandrel/Nosepiece Set, Metric, Steel (34613)
- MARSON Mandrel & Nosepiece, 5/16-18, Steel (34618)
- MARSON Mandrel, 10-24, Steel (39256)
- MARSON Nosepiece, 5mm, Steel (39273)
- MARSON Mandrel & Nosepiece, 10-24, Steel (34615)
- MARSON Mandrel, 4mm, Steel (39266)
- ZORO SELECT External thread repair tool with 5/23-1/2" capacity (NES06040)
- Marson Fastening Tools