Shop All Thread Insert Tools
Marson
Mandrel, 8-32, Steel
Mfr # 39255
Zoro # G2827492
original price:
$8.79
10% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 8-32
- For Use With 5JK71
- Material Steel
- Product Type Mandrel
- Compatible with Manufacturer Model Number [NEW] M60303
Product Information
- Brand Marson
- MFR # 39255
- Zoro # G2827492
- UPC # 51593604885
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 8-32 |
Compatible Internal Thread Size | #8-32 |
Compatible External Thread Size | #8-32 |
Overall Length | 4 in |
Details
Item | Mandrel |
For Use With | 5JK71 |
Material | Steel |
Product Type | Mandrel |
Compatible with Manufacturer Model Number [NEW] | M60303 |
Compatible Manufacturer Part Number | M60303 |
Compatible Grainger Part Number | 5JK71 |
Compatible with Manufacturer Model Number | M60303 |
Compatible with Grainger Part Number | 5JK71 |
Compatible with Manufacturer Part Number | M60303 |
Compatible Manufacturer Model Number | M60303 |
Compatible Insert Type | Rivet Nuts |
Compatible Tool Type | Thread Setting Tool |
For Use with Mfr. Model Number | M60303 |
For Use With Mfr. Model Number | M60303 |
Description
Marston 39255 Mandrels are the high-quality replacement parts you need. They come in a size of 8-32. The steel mandrels are compatible with Marston thread setting tools. Each package comes with a total of one mandrel. These reliable Marston 39255 Mandrels are designed to meet the demands of the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Curv Claw Hmmr Smth 16Oz (DWHT51439)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6278)
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3164)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 3/8" (CDS25N)
- MARSON Nosepiece, 8-32, Steel (39262)
- MARSON Mandrel & Nosepiece, 8mm, Steel (34627)
- MARSON Mandrel & Nosepiece, 10mm, Steel (34628)
- MARSON Nosepiece, 10-24/10-32, Steel (39263)
- MARSON Mandrel, 6mm, Steel (39268)
- MARSON Mandrel/Nosepiece Set, Metric, Steel (34613)
- ZORO SELECT Hand Tool, 1/4-20, 1/4-28, 2.50in, RNHT (RNHT-25 KIT)
- Marson Thread Insert Tools