Shop All Thread Insert Tools
Marson
Mandrel, 6mm, Steel
Mfr # 39268
Zoro # G0870597
original price:
$20.24
8% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M6-1.0
- Use With Internal Thread Size 6mm
- Material Steel
- For Use With 5JK71
- Product Type Mandrel
Product Information
- Brand Marson
- MFR # 39268
- Zoro # G0870597
- UPC # 51593604977
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 6mm |
Overall Length | 4 in |
Compatible External Thread Size | M6 |
Compatible Internal Thread Size | M6 |
Details
Item | Mandrel |
Type | M6-1.0 |
Material | Steel |
For Use With | 5JK71 |
Product Type | Mandrel |
Compatible with Manufacturer Part Number | M60303 |
Compatible Manufacturer Part Number | M60303 |
Compatible with Manufacturer Model Number | M60303 |
Compatible with Manufacturer Model Number [NEW] | M60303 |
Compatible Manufacturer Model Number | M60303 |
Compatible Tool Type | Thread Setting Tool |
Compatible Insert Type | Rivet Nuts |
For Use with Mfr. Model Number | M60303 |
For Use With Mfr. Model Number | M60303 |
Description
Mandrel, Compatible Tool Type Thread Setting Tool, Compatible Insert Type Rivet Nuts, Compatible Internal Thread Size M6, Compatible External Thread Size M6, Material Steel, Overall Length 4 in, Product Type Mandrel, Compatible with Grainger Part Number 5JK71, Compatible with Manufacturer Model Number M60303, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/8" Split Point drill bit (DW1908)
- RIDGID Hepa Filter (VF6000)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H857)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MASD)
- MARSON Mandrel & Nosepiece, 10-32, Steel (34616)
- MARSON Heavy Duty Thread Sett (325-RN)
- MARSON Mandrel & Nosepiece, 5/16-18, Steel (34618)
- MARSON Mandrel, 4mm, Steel (39266)
- MARSON Nosepiece, 8-32, Steel (39262)
- MARSON Mandrel & Nosepiece, 10mm, Steel (34628)
- RECOIL Tanged Insert, M3-.5 Front End Assembly (M8751-3-15)
- Marson Thread Insert Tools