Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Stainless Steel, Taping Knife, 20" X 3"
Mfr # 3520SD
Zoro # G8338438
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Stainless steel
- Blade Length 20"
- Includes Handle;Aluminium Backing Plate
- Features Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability
Product Information
- Brand Marshalltown
- MFR # 3520SD
- Zoro # G8338438
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Blade Length | 20" |
Details
Blade Material | Stainless steel |
Includes | Handle;Aluminium Backing Plate |
Features | Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Stainless Steel,Taping Knife,20" X 3 |
Description
Stainless Steel,Taping Knife,20 In. X 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19.00mm HSS Hand Reamer (DWRRHD19.0MM)
- POWERBUILT 1/2" Drive X 33Mm Axle Nut Socket (647078)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201105)
- UNIVERSAL TOOL Straight Recoilless Needle Scaler, UT9911 (UT9911)
- MARSHALLTOWN Stainless Steel, Taping Knife, 10"X3-1/8" (4510SD)
- MARSHALLTOWN Blue Steel, Taping Knife, 6" X 3-1/8" (4506D)
- MARSHALLTOWN Blue Steel, Taping Knife, 12" X 3" (3512D)
- MARSHALLTOWN Spreader Adh 3/16X5/32In Vntch (978)
- MARSHALLTOWN Marshalltown 4in. X 4in. Wall Repair Patch Kit DP4 (DP4)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14"X2-1/4" (3516SDN)
- GARANT Garant NHSW7U Nordic Sidewalk Ice Scraper 7 x 5.5 x 48 in. - (7099666)
- Marshalltown Drywall and Plastering Tools