Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Stainless Steel, Taping Knife, 14"X3-1/8"
Mfr # 4514SD
Zoro # G8338517
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Stainless steel
- Blade Length 14"
- Includes Handle; Alloy Backer
- Features apered blade for corner work;Narrow profile DuraSofthandle improves blade control;Ergonomic contours for improved comfort
Product Information
- Brand Marshalltown
- MFR # 4514SD
- Zoro # G8338517
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Blade Length | 14" |
Details
Blade Material | Stainless steel |
Includes | Handle; Alloy Backer |
Features | apered blade for corner work;Narrow profile DuraSofthandle improves blade control;Ergonomic contours for improved comfort |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Taping Knife |
Product Type | Taping Knife |
Description
This Marshalltown Stainless Steel Taping Knife is the perfect tool for taping, scraping and filling. Made of stainless steel, this taping knife is resistant to rust and corrosion. The blade has a width of 3" and a length of 14". Durasoft handle provides excellent grip. The Marshalltown Stainless Steel Taping Knife makes it easy to finish your job on time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 21/32 (44242)
- VERMONT GAGE Screw Thread Insert Gage Go/NoGo, 3B (321121050)
- DASCO PRO Guarded Mason Chisel, 1-3/4" Tip x 7-1/2" L (G333)
- PROTO Retaining Ring Pliers, 0.070In Tip, 18 Deg (J385L)
- MARSHALLTOWN Stainless Steel, Taping Knife, 10"X3-1/8" (4510SD)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3-1/8" (4508D)
- MARSHALLTOWN Stainless Steel, Taping Knife, 6" X 2-1/8" (4506SD)
- MARSHALLTOWN Stainless Steel, Taping Knife, 12"X3-1/8" (4512SD)
- MARSHALLTOWN Stainless Steel, Taping Knife, 20" X 3" (3520SD)
- MARSHALLTOWN Knife Drywall 10X3In Blue Stl (BSTK10P)
- MAYHEW STEEL PRODUCTS SCRAPER DOMINATOR ANGLED 3/4" (MY42015)
- Marshalltown Drywall and Plastering Tools