Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Stainless Steel, Taping Knife, 14"X2-1/4"
Mfr # 3516SDN
Zoro # G8338675
Sold in multiples of 6 for $129.54
$129.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2-1/4"
- Blade Material Stainless steel
- Blade Length 16"
- Includes Handle; Aluminium Backing Plate
- Features Resilient DuraSoft handle provides a soft feel, reduces fatigue and offers excellent durability
Product Information
- Brand Marshalltown
- MFR # 3516SDN
- Zoro # G8338675
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2-1/4" |
Blade Length | 16" |
Details
Blade Material | Stainless steel |
Includes | Handle; Aluminium Backing Plate |
Features | Resilient DuraSoft handle provides a soft feel, reduces fatigue and offers excellent durability |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Stainless Steel,Taping Knife,14"X2-1/4 |
Description
Stainless Steel,Taping Knife,14 In.X2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4902000)
- WALTER SURFACE TECHNOLOGIES 1-9/16 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D409)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224M-T500)
- MILWAUKEE TOOL M186-Tool Kit, M18 Vac, M18 Multi-Tool (2696-26, 0880-20, 2626-20)
- MARSHALLTOWN Marshalltown 4in. X 4in. Wall Repair Patch Kit DP4 (DP4)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3" (3508D)
- MARSHALLTOWN Stainless Steel, Taping Knife, 12"X3-1/8" (4512SD)
- MARSHALLTOWN Marshalltown 462-16398 20X4 Floor Scraper W-Han (462-16398)
- MARSHALLTOWN Stainless Steel, Taping Knife, 6" X 2-1/8" (4506SD)
- MARSHALLTOWN Spreader Adh 3/16X5/32In Vntch (978)
- HYDE Pin Vent Trimmer, M2 Steel, Blade W 2 1/2" (S66075)
- Marshalltown Drywall and Plastering Tools