Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Stainless Steel, Taping Knife, 14" X 3"
Mfr # 3514SD
Zoro # G8338429
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Stainless steel
- Blade Length 14"
- Includes Handle;Aluminium Backing Plate
- Features Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability
Product Information
- Brand Marshalltown
- MFR # 3514SD
- Zoro # G8338429
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Blade Length | 14" |
Details
Blade Material | Stainless steel |
Includes | Handle;Aluminium Backing Plate |
Features | Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Taping Knife |
Product Type | Taping Knife |
Description
This Marshalltown Stainless Steel, Taping Knife is the perfect tool for scraping off excess joint compound. The durable stainless steel blade will stand up to repeated use. With a 14" X 3" blade, this taping knife has an extra large size that allows you to work more efficiently. The soft durasoft handle provides comfort and ease of use. It has a stainless steel blade that will not rust or corrode over time. The Marshalltown Stainless Steel, Taping Knife is an essential tool for your next job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 48" Parallel Jaw Box Clamp, 3-3/4" Throat Depth, 2 PK (2026501)
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG (12 12 02)
- KIPP Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Blasted (K0273.1061)
- PAN AMERICAN Bit, Insert, Phillips 446-1X, 1/4 (28-101X)
- MARSHALLTOWN Spreader Adh 1/16In Sq Notch (977)
- MARSHALLTOWN Blue Steel, Taping Knife, 6" X 3-1/8" (4506D)
- MARSHALLTOWN Stainless Steel, Taping Knife, 6" X 2-1/8" (4506SD)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14"X2-1/4" (3516SDN)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3-1/8" (4508D)
- MARSHALLTOWN Blue Steel, Taping Knife, 12" X 3" (3512D)
- WARNER Putty Knife, Flex, 3" (90114)
- Marshalltown Drywall and Plastering Tools