Shop All Concrete Mixers
This Product is Discontinued
Marshalltown
Mortar Plaster Mixer, 12 cu. ft., 8 HP, Gas (Discontinued)
Mfr # 1200MP8HP
Zoro # G2204347
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Wheel Dia. 25 in
- Drum Material Steel
- Size 12 cu ft
- HP 8 hp
- Motor Gas
Product Information
- Brand Marshalltown
- MFR # 1200MP8HP
- Zoro # G2204347
- UPC # 035965072878
- Country of Origin United States
- Category Concrete Mixers
Dimensions
Wheel Dia. | 25 in |
Size | 12 cu ft |
Overall Width | 59 in |
Drum Dia. | 31 in |
Wheel Width | 6 1/2 in |
Overall Length | 85 in |
Overall Height | 83 in |
Tool Length | 80 in |
Tool Width | 54 in |
Wheel Diameter | 25 in |
Drum Diameter | 30 in |
Tool Height | 59 in |
Description
Gas-Powered Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Mortar; Plaster, Drum Capacity 12 cu ft, Drum Material Steel, Rotation Speed at Load 33 RPM, Frame Structural Steel, Power Source Gas-Powered, Horsepower 8 hp, Tool Weight 999 lb, Tool Height 59 in, Tool Length 80 in, Tool Width 54 in, Axle Type Rubber Torsion, Drum Diameter 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.