Shop All Masonry Tools
Marshalltown
Mortar Board, 29 x 29 In, Poly
Mfr # 11167
Zoro # G4436153
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To Hold Mortar During Application
- Material Polyethylene
- For Use With Mortar and Brick Trowels
- Number of Pieces 1
- Length (In.) 29 in
Product Information
- Brand Marshalltown
- MFR # 11167
- Zoro # G4436153
- UPC # 035965011679
- Country of Origin United States
- Category Masonry Tools
Dimensions
Length (In.) | 29 in |
Width (In.) | 29 in |
Overall Length | 29 in |
Overall Width | 29 in |
Details
Item | Mortar Board |
Application | To Hold Mortar During Application |
Material | Polyethylene |
For Use With | Mortar and Brick Trowels |
Number of Pieces | 1 |
Characteristics | Durable, Lightweight, Easy To Clean, Dry Mortar Will Not Stick, Not Affected By Heat And Cold, Rust, Plaster, Mortar And Water |
Construction | High Density, UV Stabilized Polyethylene |
Product Type | Mortar Board |
Description
Mortar Board, Product Type Mortar Board, Material Polyethylene, Overall Length 29 in, Overall Width 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-2063x2)
- MILWAUKEE TOOL 3/8 in. Drive 3/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9068)
- WIDIA 37/64" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A14684)
- KNIPEX Precision Snap Ring Pliers, Internal, 5 (48 11 J1 SBA)
- MARSHALLTOWN Brick Trowel, London, 12 x 5-1/8 In, Wood (33 12)
- MARSHALLTOWN Aluminum Hawk, 13 x 13 In, DuraSoft Handle (1D)
- MARSHALLTOWN Tuck Pointer, 6-1/2 x 1/4 In, DuraSoft (503D)
- MARSHALLTOWN Jointer Brick 3/8X1/2In Concav (923)
- MARSHALLTOWN Concrete Placer Handle, 54 x1-1/4 In, Wood (828)
- MARSHALLTOWN 5x2 Margin Trowel (97)
- KRAFT TOOL Roller Tamp w/1-3/4" Diameter But, 36 (CC952B)
- Marshalltown Masonry Tools