Shop All Masonry Tools
Marshalltown
Masons Line, Nylon, 500 ft, Yellow/Black
Mfr # ML613
Zoro # G4436101
original price:
$23.58
4% off
new price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use For Brick Layer Line Up
- Capacity 150 lb
- Length (Ft.) 500
- Material Nylon
- For Use With Line Blocks and Line Pins
Product Information
- Brand Marshalltown
- MFR # ML613
- Zoro # G4436101
- UPC # 035965002646
- Country of Origin United States
- Category Masonry Tools
Dimensions
Length (Ft.) | 500 |
Size | 18 |
Overall Length | 500 ft |
Details
Item | Mason's Line |
Application | Use For Brick Layer Line Up |
Capacity | 150 lb |
Material | Nylon |
For Use With | Line Blocks and Line Pins |
Number of Pieces | 1 |
Color | Black/Yellow |
Characteristics | 6 in Core, Not Affected By Mortar, Oil, Or Mildew And Will Not Absorb Water |
Construction | Bonded and Braided Nylon |
Breaking Strength | 165 lb |
Maximum Tensile Strength | 165 lb |
Line Type | Bonded |
Product Type | Mason's Line |
Description
Mason's Line, Color Black/Yellow, Line Type Bonded, Material Nylon, Maximum Tensile Strength 165 lb, Number of Pieces 1, Overall Length 500 ft, Product Type Mason's Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Straight Arrow Control Joint Groo, 24"x4 (CC006W-125)
- DRILL AMERICA #0 HSS Straight Flute Taper Pin Reamer (DWRRTP0)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2032XD)
- ZORO SELECT 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-100625)
- MARSHALLTOWN Tuck Pointer, 6-3/4 x 3/8 In, DuraSoft (505D)
- MARSHALLTOWN Jointer Brick 3/8X1/2In Concav (923)
- MARSHALLTOWN Marshalltown BT10 10 in. Blade Brick Trowel (2369528)
- MARSHALLTOWN Masons Line, Nylon, 250 ft, Fluor Pink (ML601)
- MARSHALLTOWN Aluminum Hawk, 13 x 13 In, DuraSoft Handle (1D)
- MARSHALLTOWN Margin Trowel, 5 x 2 In, DuraSoft (52D)
- Marshalltown Masonry Tools