Shop All Concrete Trowels
Marshalltown
Marshalltown FT144P 14 x 4 in. Concrete Finish Trowel
Mfr # 6558399
Zoro # G604171783
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Marshalltown
- MFR # 6558399
- Zoro # G604171783
- Country of Origin China
- Category Concrete Trowels
Description
Cast aluminum mounting securely fastened to tempered, fully polished steel blade. Curved black plastic handle gives extra knuckle room.
Features- Concrete finishing trowels.
- Curved plastic handle.
- Size - 14 x 4 in.
- Item weight - 1.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Die Grinder W/ Spindle Lock, .75Hp (ACA6285)
- CRAIN CUTTER Bon Recess Scriber (78-370)
- OSG Micro Drill, 0.0634, Carbide, 10.00mm Flute (3300161)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/8 in Size, Deep Socket, black oxide (8952)
- MARSHALLTOWN TROWEL MARGIN CS 5 in. LX2 in. W (MTSG52)
- MARSHALLTOWN Finishing Trowel, Square End, 14 x 3 In (MXS57D)
- MARSHALLTOWN Ft144 14 in. L X 4 in. W Stainless Steel Finishing Trowel (FT144)
- MARSHALLTOWN Coke Trowel, Duck Bill, 10 x 2 in (73)
- MARSHALLTOWN Concrete Finish Trowel, 14 In, Soft Grip (MXS73SSD)
- MARSHALLTOWN Concrete Finish Trowel, 18 In, Soft Grip (MXS81D)
- SUPERIOR TILE CUTTER AND TOOLS U-Notch Trowel, 1/8" x 1/8" x 3/32 (ST406PF)
- Marshalltown Concrete Trowels