Shop All Concrete Trowels
Marshalltown
Finishing Trowel, Round End, 16 x 4 In
Mfr # MXS66RED
Zoro # G4438445
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Type Round
- Length (In.) 16 in
- Width (In.) 4 in
- Material High Carbon Steel
- For Use With Hand Floats, Bull Floats
Product Information
- Brand Marshalltown
- MFR # MXS66RED
- Zoro # G4438445
- UPC # 035965035118
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Length (In.) | 16 in |
Width (In.) | 4 in |
Blade Length | 16 in |
Blade Width | 4 in |
Handle Length | 4 1/2 in |
Details
Item | Rounded Front Trowel |
End Type | Round |
Material | High Carbon Steel |
For Use With | Hand Floats, Bull Floats |
Application | For Finishing Concrete |
Handle Design | Curved |
Handle | DuraSoft(R) |
Blade Shape | Round |
Blade Material | Carbon Steel |
Notch Shape | Flat |
Handle Material | DuraSoft |
Features | Lightweight |
Compatible Primary Material | Concrete |
Handle Style | Curved |
Product Type | Rounded Front Trowel |
Description
Rounded Front Trowel, Blade Length 16 in, Blade Material Carbon Steel, Blade Shape Round, Blade Width 4 in, Compatible Primary Material Concrete, Features Lightweight, Handle Length 4 1/2 in, Handle Material DuraSoft, Handle Style Curved, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Rounded Front Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 17 ft. 10-1/2" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel, Classic Pro Series (1855790)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 2.90mm (C22827)
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (414)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome (1NYC1)
- MARSHALLTOWN TROWEL FINISHING 18INX4IN (MX81)
- MARSHALLTOWN Concrete Finish Trowel, 20 In, Soft Grip (MXS20D)
- MARSHALLTOWN Marshalltown MXS1D Finishing Trowel, Tempered Blade, Curved Handle, Carbon Steel Blade (MXS1D)
- MARSHALLTOWN Coke Trowel, Duck Bill, 9-1/2 x 3-3/4 in (71)
- MARSHALLTOWN BRICK TROWEL 11""X4-3/4"" (BTSG11)
- MARSHALLTOWN JOINTER BRICK 1/2X5/8 in. (931)
- ROBERTS Trowel, Sq, 4-1/2 x 11 in, Steel/Cushioned (10-823)
- Marshalltown Concrete & Masonry Tools