Shop All Drywall Specialty Tools
Marshalltown
Drywall Sprayer, 2-1/8 gal. Capacity
Mfr # SS21
Zoro # G6278601
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Size 15 in L x 10-1/2 in W x 14 in H
- Length (In.) 15 in
- Capacity 2 gal
- Overall Height 14 in
Product Information
- Brand Marshalltown
- MFR # SS21
- Zoro # G6278601
- UPC # 035965282956
- Country of Origin United States
- Category Drywall Specialty Tools
Dimensions
Size | 15 in L x 10-1/2 in W x 14 in H |
Length (In.) | 15 in |
Overall Height | 14 in |
Length (Ft.) | 1 1/4 ft |
Width (In.) | 10 1/2 in |
Overall Length | 15 in |
Overall Width | 10 1/2 in |
Details
Item | Drywall Sprayer |
Type | Adjustable |
Capacity | 2 gal |
Application | Drywall Texturing |
For Use With | Taping Knives, Mud Pans |
Construction | Fiberglass-Reinforced Nylon |
Number of Pieces | 1 |
Characteristics | Soft Grip Handle, Trigger Lock |
Includes | 45 Degrees Angle Adapter |
Material | Plastic |
Features | Seamless Corner Design |
Product Type | Gun and Hopper |
Compatible Product Type | Ceilings, Floor |
Spray Angle | 45 Degrees |
Description
Drywall Sprayer, Capacity 2 gal, Compatible Product Type Ceilings, Floor, Features Seamless Corner Design, Includes 45 Degrees Angle Adapter, Material Plastic, Number of Pieces 1, Overall Height 14 in, Overall Length 15 in, Overall Width 10 1/2 in, Product Type Gun and Hopper, Spray Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92129)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/16", Finish - Machining: Black Oxide (HS6-5/16-82)
- IDEAL Replacement Stripmaster Blades (LB-917)
- MARSHALLTOWN Drywall Utility Saw, 6 In L, 8 TPI, Sharp (22)
- MARSHALLTOWN Brush Texture Single Crows Ft (846)
- MARSHALLTOWN Vacuum Sander, 9-1/4x3-1/4 Hose, Dust Free (VS792)
- MARSHALLTOWN Hand Sander, 9-3/8 x3-1/4, DuraSoft Handle (20D)
- MARSHALLTOWN Rasp Drywall 5-1/2In W/Rails (14389)
- MARSHALLTOWN Mixer Mud Eggbeater Style 30In (897)
- HYDE Texture Brush, Single, Hemp Fiber Bristles (09880)
- Marshalltown Drywall and Plastering Tools