Shop All Concrete Mixers
Marshalltown
Concrete Mixer, Polyethylene Drum, 185 lb.
Mfr # 300DD-PL
Zoro # G3786293
product price: $2,095.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$2,095.99
Free 30-Day Returns
Key Features
- Drum Material Polyethylene
- Size 3 cu ft
- HP 1/2 hp
- Motor 115V
- Net Weight 185 lb
Product Information
- Brand Marshalltown
- MFR # 300DD-PL
- Zoro # G3786293
- UPC # 035965279581
- Country of Origin United States
- Category Concrete Mixers
Dimensions
Size | 3 cu ft |
Overall Length | 31 1/2 in |
Drum Dia. | 24 in |
Overall Height | 50 in |
Overall Width | 35 1/2 in |
Drum Diameter | 24 in |
Tool Width | 35 1/2 in |
Tool Length | 31 1/2 in |
Tool Height | 50 in |
Description
Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Concrete, Drum Capacity 3 cu ft, Drum Material Polyethylene, Maximum Mixing Volume 23.5 gal, Rotation Speed at Load 25 RPM, Frame Welded, Power Source Corded, Horsepower 0.5 hp, Voltage 115 V, Tool Weight 185 lb, Standards FDA/NSF/USDA, Tool Height 50 in, Tool Length 31 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Pre-Cleaner (5 of 805267S) (4143)
- ARUNDALE PRODUCTS INC Arundale AR360G 17" W x 13" L x 13" H Mandarin Sky Cafe Bird Feeder - Green (AR360G)
- SSG - BSN Magnetic Super Base Cover w-Pan Baseball-Softball Baseball Parts (1185829)
- FANMATS University of Miami Black Metal Hitch Cover, 3D Color Emblem (22702)
- MARSHALLTOWN Power Screed Blade, 10 In. X 12 Ft. (SWSBLADE12)
- MARSHALLTOWN Replacement Poly Liner, 24-1/2 in. H (Mix771-40257)
- MARSHALLTOWN Power Screed Head, Honda 4 Stroke, 3.5HP (SW100H)
- MARSHALLTOWN Wheelbarrow Mixer, 3 cu. ft., 1/2HP (MIX3)
- MARSHALLTOWN Concrete Mixer, Steel Drum, 115V, 218 lb. (300DDTK)
- MARSHALLTOWN Plastic Disposable Poly Drum Cover (MIX245007)
- COLLOMIX Paddle Coupler, 2 in. H (HF)
- Marshalltown Concrete Mixers