Shop All Concrete Mixers
Marshalltown
Concrete Mixer, 6 Cu. Ft., Honda Gas, 8HP
Mfr # MIX59289
Zoro # G3498671
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$5,173.99
Free 30-Day Returns
Key Features
- Wheel Dia. 24 1/100 in
- Drum Material Steel
- Size 6 cu ft
- HP 8 hp
- Motor Honda Gas
Product Information
- Brand Marshalltown
- MFR # MIX59289
- Zoro # G3498671
- UPC # 755719116756
- Country of Origin United States
- Category Concrete Mixers
Dimensions
Wheel Dia. | 24 1/100 in |
Size | 6 cu ft |
Drum Dia. | 30 in |
Overall Width | 61 in |
Overall Height | 51 in |
Wheel Width | 6 1/2 in |
Overall Length | 75 in |
Wheel Diameter | 25 in |
Tool Height | 65 in |
Tool Width | 54 in |
Tool Length | 78 in |
Drum Diameter | 30 in |
Description
Gas-Powered Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Concrete, Drum Capacity 6 cu ft, Drum Material Steel, Rotation Speed at Load 25 RPM, Frame Reinforced Square Tubular, Power Source Gas-Powered, Horsepower 8 hp, Tool Weight 980 lb, Tool Height 65 in, Tool Length 78 in, Tool Width 54 in, Axle Type Steel U Spring, Drum Diameter 30 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Adapt Hse Swvl 3/4Fhtxfnpt1/2 (53037)
- PROTARP 16 ft x 20 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-16X20)
- HOPKINS Fire Hose Nozzle With On-Off Control Valve (90051)
- PLANO Weekend Series 3500 Tackle Case (PLABW350)
- MARSHALLTOWN Power Screed Blade, 10 In. X 12 Ft. (SWSBLADE12)
- MARSHALLTOWN Wheelbarrow Mixer, 3 cu. ft., 1/2HP (MIX3)
- MARSHALLTOWN Power Screed Head, Honda 4 Stroke, 3.5HP (SW100H)
- MARSHALLTOWN Concrete Mixer, Polyethylene Drum, 185 lb. (300DD-PL)
- MARSHALLTOWN Replacement Poly Liner, 24-1/2 in. H (Mix771-40257)
- MARSHALLTOWN Plastic Disposable Poly Drum Cover (MIX245007)
- COLLOMIX Hand-Held Mixer, 110V, 1-45/64 HP (XO4R)
- Marshalltown Concrete Mixers