Shop All Concrete Floats
Marshalltown
Concrete Float, Square End, 12x5 x11/16 In
Mfr # 44
Zoro # G4438576
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Square
- Length (In.) 12 in
- Width (In.) 5 in
- Thickness (In.) 11/16 in
- Material Redwood
Product Information
- Brand Marshalltown
- MFR # 44
- Zoro # G4438576
- UPC # 035965045025
- Country of Origin United States
- Category Concrete Floats
Dimensions
Length (In.) | 12 in |
Width (In.) | 5 in |
Handle Dia. (In.) | 1 1/4 in |
Handle Length (In.) | 9 in |
Handle Length | 9 in |
Overall Length | 12 in |
Overall Width | 5 in |
Details
Item | Concrete Float |
End Type | Square |
Thickness (In.) | 11/16 in |
Material | Redwood |
Application | Used For Leveling And Smoothing Concrete Prior To Final Finish |
Handle | Wood |
For Use With | Finish Trowels, Bull Floats, Concrete Brooms |
Handle Material | Wood |
Included Hardware | Handle |
Compatible Primary Material | Concrete |
Blade Thickness | 0.75 in |
Features | Lightweight |
Blade Shape | Square |
Blade Material | Wood |
Description
If you need to level and smooth concrete before applying the final finish, this Marshalltown 44 Concrete Float is the tool for you. The square end of this float will help you get into corners more easily. The redwood float has a length of 12 in., width of 5 in., and thickness of 11/16 in. It has a 1 1/4" wood handle with a 9" handle length. This Marshalltown Concrete Float will help you achieve professional results on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Vibration Isolator, 230 to 310 lb. (48PW86)
- ZORO SELECT Construction Reamer, 1-1/2 In., 7-1/2 L (13H853)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 1/4"R 1/2"D 3/8"W (CF303SS)
- YANKEE Chucking Reamer, 7/8 In., 8 Flute, HSS (437-0.875)
- MARSHALLTOWN Hnd Float Mgnsm Foam 16 in. (148)
- MARSHALLTOWN Concrete Float, Sq End, 16x 3-1/2x11/16 In (144)
- MARSHALLTOWN Marshalltown 148RW Magnesium Hand Float 16 x 0.38 in. (2144079)
- MARSHALLTOWN Marshalltown 14610 16 x 3.12 in. Magnesium Float (724903)
- MARSHALLTOWN Concrete Float, Sq End, 16 x3-1/8 x1/16 In (145D)
- MARSHALLTOWN Marshalltown 145 Magnesium Concrete Float; 16 x 3.12 In. (6557847)
- KRAFT TOOL Magnesium Bull Float, Square End, 48x8" (CC802NP-01)
- Marshalltown Concrete Floats