Shop All Concrete Floats
Marshalltown
Concrete Float, Sq End, 16 x 3-1/2 x1/2 In
Mfr # 06150LRW
Zoro # G4438533
original price:
$35.15
2% off
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Square
- Length (In.) 16 in
- Width (In.) 3 1/2 in
- Thickness (In.) 1/2 in
- Material Magnesium
Product Information
- Brand Marshalltown
- MFR # 06150LRW
- Zoro # G4438533
- UPC # 035965009263
- Country of Origin United States
- Category Concrete Floats
Dimensions
Length (In.) | 16 in |
Width (In.) | 3 1/2 in |
Handle Length (In.) | 9 in |
Handle Dia. (In.) | 1 1/4 in |
Handle Length | 9 in |
Overall Length | 16 in |
Overall Width | 3 1/2 in |
Details
Item | Concrete Float |
End Type | Square |
Thickness (In.) | 1/2 in |
Material | Magnesium |
Application | Used To Prepare Surface For Troweling |
Handle | Wood |
For Use With | Finish Trowels, Bull Floats, Concrete Brooms |
Included Hardware | Handle |
Handle Material | Wood |
Compatible Primary Material | Concrete |
Features | Broken-In |
Blade Thickness | 0.5 in |
Blade Shape | Square |
Blade Material | Magnesium |
Description
The Marshalltown 06150LRW Concrete Float is a durable tool that is essential for preparing surfaces before troweling. It can be used to work on concrete, plaster and other hard-to-smooth materials. This magnesium float has a square end with a 1/2 in. thickness and measures 16 in. long by 3 1/2 in. wide. The wood handle has a diameter of 1 1/4 in., making it easy to grip while you are working with the float. The 9 in. handle length allows you to have better control over the float as you smooth out your surface. The Marshalltown 06150LRW Concrete Float will help you achieve professional results when smoothing out surfaces before troweling them down.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 2" - 6" Dial Bore Gage Set with Carbide Anvils (526463000)
- VIM PRODUCTS Triple Square Univ Socket, 12Mm (VIMUJXZN12)
- ABB Crimping Tool Die (13463)
- DISSTON Disston 1232UL-10 Blu-Mol 12 In. 32 Tpi Bi-Metal Hack Saw Blade; 10 Pack (1232UL-10)
- MARSHALLTOWN Concrete Float, Square End, 12x5 x11/16 In (44)
- MARSHALLTOWN Concrete Float, Sq End, 16 x3-1/8 x1/16 In (145D)
- MARSHALLTOWN Marshalltown 145 Magnesium Concrete Float; 16 x 3.12 In. (6557847)
- MARSHALLTOWN WF948 Hand Float, 20in L Blade, 3-1/2in W Blade, 1/2in Thick Blade, Mahogany Wood Blade, Foam Handle (14520)
- MARSHALLTOWN Marshalltown 148RW Magnesium Hand Float 16 x 0.38 in. (2144079)
- MARSHALLTOWN Concrete Float, Sq End, 16x 3-1/2x11/16 In (144)
- QLT BY MARSHALLTOWN Concrete Float, Square Ends, 9 x4 x1/16 In (RRFW94F)
- Marshalltown Concrete Floats