Shop All Concrete Trowels
Marshalltown
Concrete Finish Trowel, 18 In, Soft Grip
Mfr # MXS81D
Zoro # G0951054
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Square
- Length (In.) 18
- Width (In.) 4
- Material High Carbon Steel
- Handle DuraSoft(R)
Product Information
- Brand Marshalltown
- MFR # MXS81D
- Zoro # G0951054
- UPC # 035965032698
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Length (In.) | 18 |
Width (In.) | 4 |
Blade Width | 4 in |
Blade Length | 18 in |
Handle Length | 4 1/2 in |
Details
Item | Square-End Finishing Trowels |
End Type | Square |
Material | High Carbon Steel |
Handle | DuraSoft(R) |
Handle Design | Curved |
Features | Lightweight |
Blade Material | Carbon Steel |
Blade Shape | Square |
Product Type | Square-End Finishing Trowels |
Handle Material | DuraSoft |
Handle Style | Curved |
Compatible Primary Material | Concrete |
Notch Shape | Flat |
Description
Square-End Finishing Trowels, Blade Length 18 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 4 in, Compatible Primary Material Concrete, Features Lightweight, Handle Length 4 1/2 in, Handle Material DuraSoft, Handle Style Curved, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Square-End Finishing Trowels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Hand Riveter, 1/4" (1426)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322ENG-AC830P)
- STANLEY Hammer, Rip Claw, 14oz., 13-1/2L (FMHT51303)
- DRILLCO 2-1/8 3" Depth of Cut Annular Cutter (93SE308)
- MARSHALLTOWN Coke Trowel, Duck Bill, 10 x 2 in (73)
- MARSHALLTOWN Ft144 14 in. L X 4 in. W Stainless Steel Finishing Trowel (FT144)
- MARSHALLTOWN Coke Trowel, Duck Bill, 9-1/2 x 3-3/4 in (71)
- MARSHALLTOWN Brick Trowel Lndn 11X5.5 (18588)
- MARSHALLTOWN Trowel, Pool, 14 X 4 In (SP14D)
- MARSHALLTOWN CEMENT TROWEL 4X14"" (994S)
- KRAFT TOOL Elite Series Blue Steel Pool, 16"x4 (CFE279BPF)
- Marshalltown Concrete & Masonry Tools