Shop All Concrete Trowels
Marshalltown
Concrete Finish Trowel, 14 In, Soft Grip
Mfr # MXS73SSD
Zoro # G3072124
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Square
- Length (In.) 14
- Width (In.) 4 3/4 in
- Material Bright Stainless Steel
- Handle Design Curved
Product Information
- Brand Marshalltown
- MFR # MXS73SSD
- Zoro # G3072124
- UPC # 035965034449
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Length (In.) | 14 |
Width (In.) | 4 3/4 in |
Blade Width | 4 3/4 in |
Blade Length | 14 in |
Handle Length | 4 1/2 in |
Details
Item | Square-End Finishing Trowels |
End Type | Square |
Material | Bright Stainless Steel |
Handle Design | Curved |
Handle | DuraSoft(R) |
Product Type | Square-End Finishing Trowels |
Blade Material | Stainless Steel |
Notch Shape | Flat |
Handle Material | DuraSoft |
Features | Lightweight |
Handle Style | Curved |
Compatible Primary Material | Concrete |
Blade Shape | Square |
Description
This Marshalltown MXS73SSD Concrete Finish Trowel is a reliable tool that will help you smooth and finish your concrete surfaces. The soft grip handle of this concrete finishing trowel allows for easy, non-slip use. It has a curved design that fits the natural shape of your hand, making it comfortable to hold and use. This 14 in. stainless steel trowel features a 4 3/4 in. width and is made of bright stainless steel. The Marshalltown Concrete Finish Trowel will ensure you get professional results with your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Comfort Grip Ratchet (SRH22112)
- KRAFT TOOL Steel Clevis, Wood Handle, 54" (CC656)
- DRILLCO 12mm x 1.75, Metric Tap Set (28E120AS)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (34500301)
- MARSHALLTOWN Brick Trowel Lndn 11X5.5 (18588)
- MARSHALLTOWN BRICK TROWEL LONDON 10"" (33 10FG)
- MARSHALLTOWN Trowel, Pool, 14 X 4 In (SP14D)
- MARSHALLTOWN Marshalltown MXS1D Finishing Trowel, Tempered Blade, Curved Handle, Carbon Steel Blade (MXS1D)
- MARSHALLTOWN Power Trowel Combination Blade, 18 x 8 in (M6094)
- MARSHALLTOWN Finishing Trowel, Round End, 14 x 4 In (MXS64RED)
- KRAFT TOOL Archaeology Margin Trowel, 5" x 1-1/2 (AR431L)
- Marshalltown Concrete & Masonry Tools