Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Blue Steel, Taping Knife, 6" X 3-1/8"
Mfr # 4506D
Zoro # G8338578
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Blue Steel
- Blade Length 6"
- Includes Handle; Alloy Backer
- Features Tapered blade for corner work;Narrow profile DuraSoft handle improves blade control;Ergonomic contours for improved comfort
Product Information
- Brand Marshalltown
- MFR # 4506D
- Zoro # G8338578
- UPC # 00035965045278
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Blade Length | 6" |
Details
Blade Material | Blue Steel |
Includes | Handle; Alloy Backer |
Features | Tapered blade for corner work;Narrow profile DuraSoft handle improves blade control;Ergonomic contours for improved comfort |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Blue Steel,Taping Knife,6" X 3-1/8 |
Description
Blue Steel,Taping Knife,6 In. X 3-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA ESD Bimaterial Precision Screwdriver, Torx T6 (9514B)
- BOSCH Hole Saws, 3 3/4" dia., Shank Size 1/4 (HBT375)
- K-TOOL INTERNATIONAL 13 Pc Torque Screwdriver Set (KTI72104)
- CRESCENT 3/4" Drive 3/4" F x 1/2" M Adapter (CDTA5N)
- MARSHALLTOWN Marshalltown HG577 Quickshooter Hopper Gun Plastic (2369379)
- MARSHALLTOWN Spreader Adh 3/16X5/32In Vntch (978)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3-1/8" (4508D)
- MARSHALLTOWN Stainless Steel, Taping Knife, 8" X 3-1/8" (4508SD)
- MARSHALLTOWN Stainless Steel, Taping Knife, 12"X3-1/8" (4512SD)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3" (3508D)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729PF)
- Marshalltown Drywall and Plastering Tools