Shop All Structural Framing System Accessories
Marshall Stamping
MI Adjustable Column, 9' to 9' 4"
Mfr # 70036-0-0
Zoro # G2870285
product price: $227.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$227.99
Free 30-Day Returns
Key Features
- Material Metal/steel
- For Use With Adjustable Steel Columns are designed to be a permanent building column.
- Length 4 Inch
- Color Brown
- Features Variety of Different Sizes provided by MUTUAL
Product Information
- Brand Marshall Stamping
- MFR # 70036-0-0
- Zoro # G2870285
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 4 Inch |
Width | 4 Inch |
Height | 112 Inches |
Depth | 4 Inch |
Details
Item | Mutual Industries,70036-0-0,4",Adjustabl |
Material | Metal/steel |
For Use With | Adjustable Steel Columns are designed to be a permanent building column. |
Color | Brown |
Features | Variety of Different Sizes provided by MUTUAL |
Lockout Application | Designed for new home construction |
Weight | 53 Pounds |
Description
Mutual Industries,70036-0-0,4 In.,Adjustabl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS 13 1/2 in H, (2) Tier, (2) Wide Gray/Black (UVQ1050)
- TENNSCO Boltless Shelf, 30"D x 42"W x 3-1/4"H, Carbon Steel (ZLES-4230D)
- TENNSCO Footplate, 1-1/2"D x 2-3/4"W x 2-3/8"H, Steel (DZFP)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, Yellow, 10 7/8 in L (30224YELLO)
- MARSHALL STAMPING 4 In Adjustable Column 7Ft 3 In To 7Ft 7 In (70029-0-0)
- MARSHALL STAMPING 4 In Adjustable Column 8Ft 6 In To 8Ft 10 In (70034-0-0)
- MARSHALL STAMPING Mutual Industries, 70035-0-0, 4", Adjustabl, 109 Inches Height, 4 Inch Width (70035-0-0)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- 80/20 Inside Corner Bracket, 4 Hole W/Support (14058)
- 80/20 M12 Economy Anti-Vibration Mount (65-2208)
- SIMPSON STRONG-TIE Simpson Strong-Tie SD10212R100-R Structural Connector Screw No.10 x 2.5 in. (5608203)
- Marshall Stamping Structural Framing System Accessories