Shop All Gas Heater Accessories
Marshall Stamping
5Ft 6 In Painted Angle Iron
Mfr # 7300-0-66
Zoro # G2859094
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Designed to carry loads over an opening such as a door or window.
- Material Iron
- Length 6 Inch
- Height 48 Inch
- Application to frame or build various pieces of furniture, supporting structures, walls or shelves.
Product Information
- Brand Marshall Stamping
- MFR # 7300-0-66
- Zoro # G2859094
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Length | 6 Inch |
Height | 48 Inch |
Width | 3 Inch |
Details
Item | Painted Angle Iron,5 ft.,6" |
For Use With | Designed to carry loads over an opening such as a door or window. |
Material | Iron |
Application | to frame or build various pieces of furniture, supporting structures, walls or shelves. |
Weight | 32 Pounds |
Features | Bent into an L-shape |
Color | Black |
Description
Painted Angle Iron,5 ft.,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ignitor (39E0000700)
- DRI-EAZ Controller (124402)
- ERIE Ag14D020 208V E Poptop Two (AG14D020)
- LOCHINVAR Plt30000 Igniter W/Gasket (PLT30000)
- ENERCO/MR. HEATER Big Buddy 12' Hose (F271803)
- ADS 3 In Snap End Cap (5Pk) (M0332-0-0)
- DAYTON Downturn Nozzle, 60 Degree (32V271)
- PROCOM Decorative Lava Rock - Model# Lavr1 (LAVR1)
- DYNA-GLO Replacement Main P.C.B Assembly For Dyna-Glo Kerosene Heater (215A-0074-00)
- QMARK Disconnect Switch, Unit, 277V, 60 Hz (CDFDS)
- QMARK Trim Kit, Unit, For CDF Heaters (CDFTK)
- Marshall Stamping Gas Heater Accessories