Shop All Carbon Steel Angles
Marshall Stamping
4Ft 6 In Painted Angle Iron
Mfr # 7300-0-54
Zoro # G2858902
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Length 5 Inch
- Application to frame or build various pieces of furniture, supporting structures, walls or shelves.
- Height 48 Inch
- Color Black
Product Information
- Brand Marshall Stamping
- MFR # 7300-0-54
- Zoro # G2858902
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Length | 5 Inch |
Height | 48 Inch |
Width | 3 Inch |
Details
Item | Painted Angle Iron,4 ft.,6" |
Material | Iron |
Application | to frame or build various pieces of furniture, supporting structures, walls or shelves. |
Color | Black |
Weight | 27 pounds |
For Use With | Designed to carry loads over an opening such as a door or window. |
Features | Bent into an L-shape |
Description
Painted Angle Iron,4 ft.,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT clear Polycarbonate Film Stock 48" L x 24" W x 0.010" Thick (BULK-PF-PC-88)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.250" Thick (1YYR6)
- ZORO SELECT Felt Sheets (BULK-FS-F26-24)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.250" Thick (BULK-CS-GLE-44)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 in W (ha.375x2-72)
- STEELWORKS 1-1/4X36 Galv Angle (11100)
- ONLINEMETALS 1" Aluminum Round Bar 2011-T3-Cold Finish (7688)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9913)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 1/2 in W (ha.5x2.5-72)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 3/4 in W (ha.125x1.75-12)
- ZORO SELECT Angle Stock, Steel, 1/8 In T, 2 In Leg, 6 Ft (HA.125X2-72)
- Marshall Stamping Carbon Steel Angles