Shop All Structural Framing System Accessories
Marshall Stamping
4 In Adjustable Column 9Ft 9 In To 10Ft 1 In
Mfr # 70039-0-0
Zoro # G2870321
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$239.99
Free 30-Day Returns
Key Features
- Material Metal/steel
- For Use With Adjustable Steel Columns are designed to be a permanent building column.
- Length 4 Inch
- Color Brown
- Features Variety of Different Sizes provided by MUTUAL
Product Information
- Brand Marshall Stamping
- MFR # 70039-0-0
- Zoro # G2870321
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 4 Inch |
Width | 4 Inch |
Height | 121 Inches |
Depth | 4 Inch |
Details
Item | Mutual Industries,70039-0-0,4",Adjustabl |
Material | Metal/steel |
For Use With | Adjustable Steel Columns are designed to be a permanent building column. |
Color | Brown |
Features | Variety of Different Sizes provided by MUTUAL |
Lockout Application | Designed for new home construction |
Weight | 57 Pounds |
Description
Mutual Industries,70039-0-0,4 In.,Adjustabl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99829)
- SENTRY SAFE Fire Rated Security Safe, 1.23 cu ft, 90 lbs, 1 hr. Fire Rating (SFW123CS)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 24"D (VTS-3024)
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 48 in L, 15 in W, 7 1/2 in H (SW4815080201000)
- MARSHALL STAMPING 4 In Adjustable Column 7Ft 3 In To 7Ft 7 In (70029-0-0)
- MARSHALL STAMPING 4 In Adjustable Column 8Ft 6 In To 8Ft 10 In (70034-0-0)
- MARSHALL STAMPING Mutual Industries, 70035-0-0, 4", Adjustabl, 109 Inches Height, 4 Inch Width (70035-0-0)
- 80/20 M10 Large Base Glide (50mm Base) (65-2183)
- 80/20 Left Hand, Econ Lift Off Hinge, Short 15S (2832)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (096541U1/4F)
- 80/20 Joining Plate 4 Hole 90 Degree 40 S (40-4350)
- Marshall Stamping Structural Framing Systems