Shop All Planters & Window Boxes
Marshall Pottery
Marshall Pottery 7009021 19.7 x 7.09 in. Deroma Leaf Resin Leaves Balcony Planter; Dark Gray
Mfr # 7009021
Zoro # G203755131
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Marshall Pottery
- MFR # 7009021
- Zoro # G203755131
- UPC # 191942045249
- Country of Origin China
- Category Planters & Window Boxes
Description
Leaf balcony box is made out of durable plastic and can be washed and reused next year in the garden or used to decorate any indoor space with plants all year round. Inmodern, vibrant colors to complement any decor, indoors or outdoor.
Specifications- Finish: Dark Grey
- Collection: Deroma
- Self Watering: Yes
- Saucer Included: Yes
- Indoor or Outdoor: Indoor and Outdoor
- Liner Included: No
- Drainage Holes: Yes
- Shape: Rectangular
- Design: Leaves
- Material: Resin
- Depth: 7.09 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 12 gal. Walk Behind Sprayer, Polyethylene Tank, 48 in Hose Length (97902)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-40X60)
- A & I PRODUCTS Timber Ridge 5/32 Files -12 Pack 10" x1" x1" (A-B1F532G)
- SWISHER Belt, 35", Engine (690)
- SEEDIBLE Japi Pottery JVIDA1S Self Watering Herb Garden; Sandstone (JVIDA1S)
- DEROMA 1 in. H X 6 in. D Clay Traditional Plant Saucer Terracotta (M8210PZ)
- ELK HOME Melton Planter, Large White (S0017-9727)
- RED CARPET STUDIOS Gnome Tree Stump Planter (20515)
- PATIOPLUS Bloomers Flower Tower 3-Tier Set - Sand (PA14743)
- SAFAVIEH Natum Plant Stand; Reddish Brown & Blue Wash (PAT5029B)
- SOUTHERN PATIO Planter Grecian Urn/White 12In (UR1212WH)
- Marshall Pottery Planters & Window Boxes