Shop All Planters & Window Boxes
Marshall Pottery
Marshall Pottery 7009018 7.49 x 8 in. Deroma Mosaic Resin Mosaic Planter; Teal
Mfr # 7009018
Zoro # G803755142
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Marshall Pottery
- MFR # 7009018
- Zoro # G803755142
- UPC # 191942045751
- Country of Origin China
- Category Planters & Window Boxes
Description
Mosaic planter is made out of durable plastic and can be washed and reused next year in the garden or used to decorate any indoor space with plants all year round. Incharming colors with a modern pattern to complement any decor, indoors or outdoor.
Specifications- Finish: Teal
- Collection: Deroma
- Height: 7.49 in.
- Sub Brand: Mosaic
- Diameter: 8 in.
- Material: Resin
- Design: Mosaic
- Saucer Included: Yes
- Liner Included: No
- UV Resistant: Yes
- Drainage Holes: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTPATIO 11 x 8.75 x 48 in. Round Point Shovel Steel Long Handle; Assorted (PE155111)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-10X20)
- VALTERRA PF276036 Single-Function Handheld Shower Head w Trickle Shut-Off-Brushed Nickel (PF276036)
- KOHLER Kit Repair Choke (24 757 07-S)
- MARSHALL POTTERY Marshall Pottery 7009021 19.7 x 7.09 in. Deroma Leaf Resin Leaves Balcony Planter; Dark Gray (7009021)
- RUGG Polyresin Hanging Basket Cappuccino (LH1112-CAP)
- MAYNE Bordeaux Tall Planter - Espresso (5864-ES)
- CHEUNGS Rippled Ceramic Planter; Gray (5660GR)
- ACHLA DESIGNS Achla C-91 3 H x 24 W Large Steel Antiqued Tray (C-91)
- RUGG Polyresin Planter Terracotta (AR6-TC)
- BBQPLUS 10184 18 in. Veranda Planter; Chocolate (BB197097)
- Marshall Pottery Landscaping Materials