Shop All Packing Tape Dispensers
Marsh
Tape Dispenser, Manual, Metal, Blue
Mfr # 933
Zoro # G5480338
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 3 in
- Construction Metal
- Color Blue
- For Use With Self Adhesive Tapes
- Power Requirements Manual
Product Information
- Brand Marsh
- MFR # 933
- Zoro # G5480338
- Country of Origin Italy
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3 in |
Height | 3 3/4 in |
Length | 8 7/8 in |
Tape Delivery Length | Unlimited |
Width | 3 1/2 in |
Mounting Hole Dia. | 1/4 in |
For Maximum Tape Width | 3 in |
For Maximum Tape Roll Diameter | 5 1/2 in |
For Tape Core Diameter | 3 in |
Details
Item | Tabletop Tape Dispenser |
Construction | Metal |
Color | Blue |
For Use With | Self Adhesive Tapes |
Power Requirements | Manual |
Tape Brake | No |
Includes | Non-Skid Base |
Material | Steel |
Blade Material | Carbon Steel |
Holds Number of Rolls | 1 |
Number of Mounting Holes | 2 |
Description
Tabletop Tape Dispenser, For Maximum Tape Width 3 in, For Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 5 1/2 in, Steel, Blade Material Carbon Steel, Color Blue, Holds Number of Rolls 1, Includes Non-Skid Base, Mounting Hole Dia. 1/4 in, Mounting Location Desktop, Number of Mounting Holes 2, Length 8 7/8 in, Width 3 1/2 in, Height 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEIKO INSTRUMENTS SelfAdhesive Multipurpose Labels, Wht, PK2 (SLP-MRL)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton, Inside Depth: 5" (XM15C)
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x11", BK (SMD81124)
- TYDENBROOKS Truck Seals, Red, HDPE, PK1000 (30035B00-01)
- MARSH Tape Dispenser, 3" Water Activated Tape (TDH110)
- MARSH Manual Tape Dispenser, 2in. Tapes (922)
- MARSH Tape Dispenser, 3" Water Activated Tape (TDH)
- MARSH Electric Tape Dispenser (TDE110)
- FOAMPRO Tape Cap Tape Dispenser, 3PK (149)
- BERTECH General Purpose Tape Dispenser for Tapes up to 2 In. Wide (KTD2)
- START INTERNATIONAL Dual Cutting Head Accessory For ZCM1000 Tape Dispenser (ZCM1000P550E)
- Marsh Packing Tape Dispensers