Shop All Arts & Crafts
Marsh
Stencil Machine, 1 In Character H
Mfr # R
Zoro # G0583773
product price: $2,575.99
/ea
Free Shipping & Returns
$2,575.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Size 1 in
- Characters per Foot 13
- Stencil Machine Type Stencil Machine
- Width 18"
- Length 24"
Product Information
- Brand Marsh
- MFR # R
- Zoro # G0583773
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Character Size | 1 in |
Width | 18" |
Length | 24" |
Height | 10" |
Details
Item | Stencil Cutting Machine |
Characters per Foot | 13 |
Stencil Machine Type | Stencil Machine |
Color | Black |
Material | Aluminum |
Lines per Board | 4 |
Description
Stencil Cutting Machine, Stencil Machine Type Stencil Machine, Character Size 1 in, Characters per Foot 13, Lines per Board 4, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Corrugated Transfer File Record Storage Box With Lid, 15x12x10 (336246)
- ZORO SELECT 12" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP6)
- ZORO SELECT 15" x 10" Open Poly Bags, 1 mil, Clear (5DRK6)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 13 Pt., #8, 6-1/4"L x 3-1/8"W, 1000/Pack (G10083)
- MARSH Marsh® Oil Boards, 7" x 20", Tan, 650/Case (STOB0720)
- MARSH Stencil Ink, Black, Container Size: 11 oz (30395)
- MARSH Marsh® Oil Boards, 11" x 36", Tan, 255/Case (STOB1136)
- MARSH Stencil Ink, Yellow (20926)
- MARSH Stencil Roller Handle, Aluminum, 6 In. (RM15-30)
- MARSH Marsh® Oil Boards, 5" x 16", Tan, 1175/Case (STOB0516)
- PACON Pre-Cut Mat Frames, Black, 12in x 18in, PK12 (P0072570)
- Marsh