Shop All Arts & Crafts
Marsh
Oil Stencil Board, Yellow, 7 x 24 in.
Mfr # OBC15-7X24-50
Zoro # G3707895
product price: $153.99
/pk 549, $0.28/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Size 1/2"
- Width 7"
- Length 24"
- Color Yellow
- Material Paper
Product Information
- Brand Marsh
- MFR # OBC15-7X24-50
- Zoro # G3707895
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Character Size | 1/2" |
Width | 7" |
Length | 24" |
Height | 1/64" |
Overall Width | 7 in |
Overall Length | 24 in |
Details
Item | Stencil Oil Board |
Color | Yellow |
Material | Paper |
Includes | 45 Degrees Beveled Edge |
Thickness | 0.015 in |
Oil Board Type | Flat |
Description
Stencil Oil Board, Oil Board Type Flat, Overall Width 7 in, Overall Length 24 in, Thickness 0.015 in, Material Paper, Color Yellow, Package Quantity 549
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 1200g Capacity (SPX1202)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4" x 3 1/3", White, 600/Case (LL127)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5ZW15)
- UNIVERSAL ONE 2" Binder Clip, Black/Silver, PK12 (UNV10220)
- MARSH Ink, Blk Cartridge, Pk8 (33564)
- MARSH Marsh® Oil Boards, 11" x 36", Tan, 255/Case (STOB1136)
- MARSH Stencil Machine, 1/2", Black (STMA12)
- MARSH Stencil Ink, Red (20909)
- MARSH Marsh® Rolmark Replacement Roller, Black, 1/Each (STRO42)
- MARSH Marsh® K-1 Fountain Brush w/Cover, 1/Each (STMA43)
- BAZIC PRODUCTS Round Natural Wooden Dowel, 3/8in x 12in, 72PK (6810)
- Marsh