Shop All Arts & Crafts
Marsh
Black Stencil Ink
Mfr # K-BK-Q
Zoro # G0966445
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Container Size 1 qt
- Stencil Ink Container Type Jug
- Resistance Properties Water Resistant
Product Information
- Brand Marsh
- MFR # K-BK-Q
- Zoro # G0966445
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Container Size | 1 qt |
Details
Item | Stencil Ink |
Color | Black |
Stencil Ink Container Type | Jug |
Resistance Properties | Water Resistant |
Description
Stencil Ink, Stencil Ink Container Type Jug, Color Black, Container Size 1 qt, Resistance Properties Water Resistant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO WIRE STAPLES 1-1/2""LEG (N17BGB)
- BOSTITCH InPower™ Spring-Powered Premium Desktop Stapler, 28-Sheets (1117)
- BICYCLE Standard Index Playing Cards, PK6 (1001512)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- MARSH Marsh® Oil Boards, 6" x 16", Tan, 975/Case (STOB0616)
- MARSH Oil Stencil Board, Yellow, 6 x 20 in. (OBC15-6X20-50)
- MARSH Marsh® K-1 Replacement Roller, Black, 1/Each (STMA42)
- MARSH Oil Stencil Board, 24" L x 6-1/2" W, Paper (OB15-6.5X24-50)
- MARSH Stencil Ink, Yellow (20926)
- MARSH Oil Stencil Board, 20" L x 7" W, Paper (OB15-7X20-50)
- KWIK STIX Solid Tempera Paint Sticks, Metallic Colors, PK36 (TPG-613)
- Marsh