Shop All Air Curtain Parts
Mars
Motor 1/6 HP 208/230/1/60
Mfr # 03-003W
Zoro # G9640321
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand MARS AIR DOORS
- For Use With Mfr. Model Number LPN225-1UD-OB, LPN225-1UU-OB, LPN236-1UD-OB, LPN236-1UU-OB, LPN242-1UD-OB, LPN242-1UU-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV225-1UD-OB, LPV225-1UU-OB, LPV236-1EBC-OB, LPV236-1UD-OB, LPV236-1UU-OB, LPV242-1EBD-OB, LPV242-1ECD-OB, LPV242-1UD-OB, LPV242-1UU-OB, LPV248-1EBD-OB, LPV248-1ECD-OB, LPV248-1UD-OB, LPV248-1UU-OB
- Phase 1
- Product Type Motor
- Motor Horsepower 1/6 hp
Product Information
- Brand Mars
- MFR # 03-003W
- Zoro # G9640321
- Country of Origin Mexico
- Category Air Curtain Parts
Details
Item | Motor |
Fits Brand | MARS AIR DOORS |
For Use With Mfr. Model Number | LPN225-1UD-OB, LPN225-1UU-OB, LPN236-1UD-OB, LPN236-1UU-OB, LPN242-1UD-OB, LPN242-1UU-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV225-1UD-OB, LPV225-1UU-OB, LPV236-1EBC-OB, LPV236-1UD-OB, LPV236-1UU-OB, LPV242-1EBD-OB, LPV242-1ECD-OB, LPV242-1UD-OB, LPV242-1UU-OB, LPV248-1EBD-OB, LPV248-1ECD-OB, LPV248-1UD-OB, LPV248-1UU-OB |
Phase | 1 |
Product Type | Motor |
Motor Horsepower | 1/6 hp |
Microfarad Rating | 4 |
Nameplate Voltage | 230V AC |
Compatible with Manufacturer Model Number | LPN225-1UD-OB, LPN225-1UU-OB, LPN236-1UD-OB, LPN236-1UU-OB, LPN242-1UD-OB, LPN242-1UU-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV225-1UD-OB, LPV225-1UU-OB, LPV236-1EBC-OB, LPV236-1UD-OB, LPV236-1UU-OB, LPV242-1EBD-OB, LPV242-1ECD-OB, LPV242-1UD-OB, LPV242-1UU-OB, LPV248-1EBD-OB, LPV248-1ECD-OB, LPV248-1UD-OB, LPV248-1UU-OB |
Input Voltage | 230 V |
Frequency | 60 Hz |
Compatible with Brand | Mars Air Doors |
Compatible Grainger Part Number | 20KD33, 20KD34, 20KD35, 20KD36, 20KD37, 20KD38, 20KD39, 20KD40, 20KD71, 20KD72, 20KD73, 20KD74, 20KD75, 32V336, 32V339, 32V340, 32V341, 32V343, 32V344, 32V345, 32V347 |
Compatible with Manufacturer Model Number [NEW] | LPN225-1UD-OB, LPN225-1UU-OB, LPN236-1UD-OB, LPN236-1UU-OB, LPN242-1UD-OB, LPN242-1UU-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV225-1UD-OB, LPV225-1UU-OB, LPV236-1EBC-OB, LPV236-1UD-OB, LPV236-1UU-OB, LPV242-1EBD-OB, LPV242-1ECD-OB, LPV242-1UD-OB, LPV242-1UU-OB, LPV248-1EBD-OB, LPV248-1ECD-OB, LPV248-1UD-OB, LPV248-1UU-OB |
Compatible Manufacturer Part Number | LPN225-1UD-OB, LPN225-1UU-OB, LPN236-1UD-OB, LPN236-1UU-OB, LPN242-1UD-OB, LPN242-1UU-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV225-1UD-OB, LPV225-1UU-OB, LPV236-1EBC-OB, LPV236-1UD-OB, LPV236-1UU-OB, LPV242-1EBD-OB, LPV242-1ECD-OB, LPV242-1UD-OB, LPV242-1UU-OB, LPV248-1EBD-OB, LPV248-1ECD-OB, LPV248-1UD-OB, LPV248-1UU-OB |
Compatible with Manufacturer Part Number | LPN225-1UD-OB, LPN225-1UU-OB, LPN236-1UD-OB, LPN236-1UU-OB, LPN242-1UD-OB, LPN242-1UU-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV225-1UD-OB, LPV225-1UU-OB, LPV236-1EBC-OB, LPV236-1UD-OB, LPV236-1UU-OB, LPV242-1EBD-OB, LPV242-1ECD-OB, LPV242-1UD-OB, LPV242-1UU-OB, LPV248-1EBD-OB, LPV248-1ECD-OB, LPV248-1UD-OB, LPV248-1UU-OB |
Compatible Manufacturer Model Number | LPN225-1UD-OB, LPN225-1UU-OB, LPN236-1UD-OB, LPN236-1UU-OB, LPN242-1UD-OB, LPN242-1UU-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV225-1UD-OB, LPV225-1UU-OB, LPV236-1EBC-OB, LPV236-1UD-OB, LPV236-1UU-OB, LPV242-1EBD-OB, LPV242-1ECD-OB, LPV242-1UD-OB, LPV242-1UU-OB, LPV248-1EBD-OB, LPV248-1ECD-OB, LPV248-1UD-OB, LPV248-1UU-OB |
For Use with Mfr. Model Number | LPN225-1UD-OB, LPN225-1UU-OB, LPN236-1UD-OB, LPN236-1UU-OB, LPN242-1UD-OB, LPN242-1UU-OB, LPN248-1UD-OB, LPN248-1UU-OB, LPV225-1UD-OB, LPV225-1UU-OB, LPV236-1EBC-OB, LPV236-1UD-OB, LPV236-1UU-OB, LPV242-1EBD-OB, LPV242-1ECD-OB, LPV242-1UD-OB, LPV242-1UU-OB, LPV248-1EBD-OB, LPV248-1ECD-OB, LPV248-1UD-OB, LPV248-1UU-OB |
Description
Motor, Product Type Motor, Compatible with Grainger Part Number 20KD33, 20KD34, 20KD35, 20KD36, 20KD37, 20KD38, 20KD39, 20KD40, 20KD71, 20KD72, 20KD73, 20KD74, 20KD75, 32V336, 32V339, 32V340, 32V341, 32V343, 32V344, 32V345, 32V347, Microfarad Rating 4, Phase 1, Nameplate Voltage 230V AC, Motor Horsepower 1/6 hp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X16X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (16161.12 6PK)
- PACKARD Induced Draft Furnace Blower, 115V (66833)
- VORNADO 12 in. H X 10 in. W Rectangular HEPA Air Purifier Filter (MD1-0022)
- IMPERIAL MFG Imperial 4 in. D X 24 in. L Steel Stove Pipe (BM0344)
- MARS Thermostat Analog 24V (99-264)
- MARS Variable Speed Switch (99-030)
- MARS Motor 1/6 HP 208/230/1/50/60 (03-004W)
- MARS Relay 3 Pole 3 Throw 24V Coil (94-007)
- MARS Galv Strip Blower Wheel, 208/230V, 60Hz (8265B)
- MARS Contactor 3 Pole 600V 50A 24V Coil (95-031)
- DAYTON Wheel, Left Blower Cage (ABW79L)
- Mars Air Curtain Parts